Page 313 - Buck & Hickman Industrial Supplies 2016
P. 313
Painting & Decorating Accessories
Paint Brushes
Professional
Thick bevelled paint & varnish brush, made with pure black bristle with a mix of SRT for improved performance. Textured black plastic American style handle with stainless steel ferrule.
Tradesman set
5 pc all purpose brush set offering a balance between price and quality. Made with pure black bristle and SRT for improved performance, on an American maroon handle. Stainless steel ferrule.
Price Order Code each
2017957 7.22
12pc Paint brush set
Blend of pure bristle and synthetic SRT filament for improved finish and durability. Varnished wooden handle. Set includes 2 x 1, 5 x 1.1/2, 4 x 2 and 1 x 3in brushes.
3pc Paint & Varnish Brush set
High quality professional paint & varnish brush, made with 100% SRT for improved performance. Natural wood handle with stainless steel ferrule. Waterproof keeper aids brush shape retention.
Price Order Code Contents each
Order Code
110311
110312
110313
110314
110315
110316
Size
25 mm
38 mm
50 mm
63 mm
75 mm
100 mm
Price Size each
1” 0.75
1-1/2 ” 1.13
2” 1.83
2-1/2 ” 2.65
3” 3.63
4” 5.13
2536604 1, 1-1/2, 2 in
8.61
Economy
4pc Tradesman Paint Brush Set
4pc set containing 1x 1”, 1x 1.5”, 1x 2” & 3”, thick bevelled paint & varnish brushes, made with pure black bristle with a mix of SRT for improved performance. Textured black plastic American style handle with stainless steel ferrule.
Price Order Code each
Great value brush; suitable for use with most paints for all occasional DIY jobs. Red plastic handle, 100% synthetic filament.
Order Code Size
Price Size each
1/2 ” 0.30
1” 0.40
1-1/2 ” 0.48
2” 0.59
2-1/2 ” 0.69
3” 0.87
4” 0.90
Order Code
Price 110325 13 mm each 110326 25 mm
2536580
Tradesman
All purpose brush offering a balance between price and quality. Made with pure black bristle and SRT for improved performance, on an American maroon handle. Stainless steel ferrule.
5.23
2003919 13.52
Paint & Varnish Brushes
High quality professional paint & varnish brush, made with 100% SRT for improved performance. Natural wood handle with stainless steel ferrule. Waterproof keeper aids brush shape retention.
110327 38 mm
110328 50 mm
110329 63 mm
110330 75 mm
110331 100 mm
Order Code
110317
110319
110320
110321
110322
110323
110324
Size
13 mm
25 mm
38 mm
50 mm
63 mm
75 mm
100 mm
Price Size each
1/2 ” 0.47
1” 0.48
1-1/2 ” 0.83
2” 1.33
2-1/2 ” 1.48
3” 2.53
4” 3.90
Economy set
Order Code
2536599
2536600
2536601
2536602
2536603
Size
25 mm
38 mm
50 mm
75 mm
100 mm
Price Size each
1 in 2.38
1-1/2 in 3.32
2 in 4.53
3 in 6.76
4 in 8.89
Great value brush. Suitable for use with most paints
for all occasional DIY jobs. Red plstic handle, 100% synthetic filament. Comprises of 1x 0.5”, 1x 1”, 1x 1.5”, 1x 2”, 1x 2.5”.
Price Order Code each
116027 3.43
295
136579 518655
136578
518668
136571
136568
136582
136580
518653