Page 310 - Buck & Hickman Industrial Supplies 2016
P. 310

Magnets
Magnetic Lifters
Ultralift TP lifting magnet
Magnetic lifting magnets specifically designed for lifting thin plate and pressings to a minimum thickness of 0.2”.
Lifting of thin plate using standard lifters is either impossible or unsafe because the material is too thin for the magnet to grip efficiently. Standard lifters will also lift multiple sheets from a stack which may also result in unsafe lifts.
The Ultralift TP offers safe lifting of thin plate, a guaranteed lifting of single plates from a stack, simple quick operation and a SWL based on material thickness.
For larger plates, two Ultralift TPs can be used on a spreaded beam.
Material Thickness
Dimensions 10 mm
Length
C D E F SWL max. SWL max. SWL max. SWL max. each
100 mm 126 mm74 mm 181 mm 200 kg 1500 mm 75 kg 1500 mm 100 kg 1500 mm 150 kg 1500 mm 434.71
100 mm 126 mm74 mm 181 mm 400 kg 2000 mm 150 kg 2000 mm 200 kg 2000 mm 300 kg 2000 mm 753.76
Material Thickness 5 mm
Material Material Thickness Thickness 6mm 8 mm
Length
Length Length
Price
Order Code Part Number
2001162 TP150
2001163 TP300
Net Weight A B
8 kg 150 mm 202 mm
15 kg 300 mm   352 mm
Ultralift LM lifting magnet
The Ultralift LM provides a safe, quick and more efficient way of lifting steel. This lifting magnet requires no power, is simple to install and can be hooked up to your crane or hoist very quickly.
It is easy to use and one man can attach the load in seconds. A safety locking mechanism prevents accidental release of the load and access is only required to the load’s top face allowing more efficient use of your storage and handling areas. Care is taken with the magnet not to mark the load surface.
Neodymium ‘rare earth’ magnetic material provides light weight and high power performance.
SWL INDICATES 3:1 SAFETY FACTOR
Order Code Part Number Net Weight A
Dimensions
Flat section
Round section
Diameter Price
B C
150 mm 76 mm
210 mm 90 mm
281 mm 106 mm
391 mm 136 mm
483 mm 186 mm
D
62 mm
72 mm
88 mm
103 mm 132 mm
E
54 mm
76 mm
103 mm
113 mm
170 mm
Length F max.
150 mm 1500 mm
200 mm 1500 mm
243 mm 2000 mm
365 mm 3000 mm
526 mm 3000 mm
SWL
125 kg
250 kg
500 kg
1000 kg
2000 kg
Thickness minimum
20 mm
25 mm
30 mm
45 mm
70 mm
max.
250 mm
300 mm
400 mm
450 mm
600 mm
Length max.
1500 mm
1500 mm
2000 mm
3000 mm
3000 mm
SWL each
2001157 LM0125
2001158 LM0250
2001159 LM0500
2001160 LM1000
2001161 LM2000
4.5 kg
8.5 kg
17.5 kg
36.5 kg
79 kg
110 mm
165 mm
225 mm
325 mm
400 mm
50 kg
100 kg
200 kg
400 kg
800 kg
234.11
421.52
785.89
1475.49
2705.67
292
132666
132668


































































































   308   309   310   311   312