Page 311 - Buck & Hickman Industrial Supplies 2016
P. 311
Magnets | Brushes
Magnetic Lifters
Ultralift Plus
A manually switched permanent lifting magnet which can be simply hooked to your crane or hoist with no installation required. This enables loads up to 2000kg to become a simple one man operation.
This is done in four simple safety steps:
1 Safety Catch
The safety catch locks the handle in the ‘on’ position, providing a robust and positive lock to the switching mechanism.
2 Lifting Eye
Additional safety catch. Once the lifting eye is in tension with the load, the mechanism locks the handle ensuring that the magnet cannot be released by accident. (Patent No. GB2399456)
3 Hand Brake Release
The magnet can be released easily using one hand.
4 Safety Shim
The Eclipse Ultralift Plus is the only permanent magnetic lifter to be supplied with a ‘safety shim’ (internationally patented). This allows pre-testing of the load to be lifted, irrespective of weight, material type, material thickness and surface condition. If the load passes, a 3:1 safety factor is guaranteed.
Dimensions
Flat section
Thickness minimum
20 mm
25 mm
30 mm
45 mm
70 mm
Round section
Order Code Part Number
2001152 UL0125+
2001153 UL0250+
2001154 UL0500+
2001155 UL1000+
2001156 UL2000+
Wire Brushes
NetWeight A B
C
69 mm
92 mm
122 mm
176 mm
233 mm
D
74 mm
96 mm
128 mm
174 mm
227 mm
E
64 mm
94 mm
123 mm
140 mm
195 mm
F
152 mm
218 mm
266 mm
391 mm
493 mm
Length
1500 mm
1500 mm
1500 mm
1500 mm
2000 mm
SWL
125 kg
250 kg
500 kg
1000 kg
2000 kg
SWL
50 kg
100 kg
200 kg
400 kg
800 kg
Diameter max.
200 mm
300 mm
400 mm
450 mm
600 mm
Price each
375.03
570.01
1021.87
1754.21
3380.28
4 kg
11 kg
27 kg
63 kg
157 kg
101 mm 155 mm
155 mm 214 mm
224 mm 300 mm
260 mm 359 mm
368 mm 477 mm
Scratch brushes
Scratch brushes
Scratch brush with scraper
General purpose wire scratch brush. Manufactured from 28swg wire with 28mm trim and wooden handle.
Order Code Number of Rows
Price
each Order Code Number of Rows
1.20 210408 4
1.33
1.45
Price each
3.00
Order Code Number of Rows
210417 2
Price 210412 2 each 210413 3
0.66 210414 4
210418 3 0.68
210419B 4 0.69
293
136186
136189
136190 132667