Page 309 - Buck & Hickman Industrial Supplies 2016
P. 309
Magnets
Magnetic Tape/Strip
Flexible warehouse magnet
Flexible magnetic labels complete with cards and wipe clean acetate covers. Ideal for warehouse stock locations that constantly change. Highly visible, totally flexible and fast to relocate. Pack of 5.
Magnetic tool rack
A very strong tool rack with 2 x 350mm magnetic bars. Ideal for attaching to the workshop wall.
Magnetic racking strip / location bay markers
Magnetic dry-wipe warehouse location bay markers. Sticks to all steel racking with dry-wipe surface – write on / wipe off. Available in white, yellow, blue, green or red and supplied in 10 metre rolls
Order Code Part Number
016150 EM985-R
Price each
16.43
Order Code Colour
2017172 White
2017173 Yellow
2017174 Blue
2017175 Green
2017176 Red
2017177 White
2017178 Yellow
2017179 Blue
2017180 Green
2017181 Red
2017182 White
2017183 Yellow
2017184 Blue
2017185 Green
2017186 Red
2017187 White
2017188 Yellow
2017189 Blue
2017190 Green
2017191 Red
2017192 White
2017193 Yellow
2017194 Blue
2017195 Green
2017196 Red
Swarf Wand
Width External
20 mm
20 mm
20 mm
20 mm
20 mm
30 mm
30 mm
30 mm
30 mm
30 mm
50 mm
50 mm
50 mm
50 mm
50 mm
70 mm
70 mm
70 mm
70 mm
70 mm
90 mm
90 mm
90 mm
90 mm
90 mm
Price each
14.47
14.47
14.47
14.47
14.47
20.60
20.60
20.60
20.60
20.60
30.91
30.91
30.91
30.91
30.91
44.98
44.98
44.98
44.96
44.98
59.00
59.00
59.00
59.00
59.00
Order Code Width External Thickness Length
Price each
14.77
010661 35 mm
3 mm
150 mm
Roebuck magnetic tape
Plain backed
This strong, durable material has many potential uses and can be cut and applied quickly and easily. Used in conjunction with our range of steel tape this adhesive backed magnetic tape provide a simple and effective fixing system for labels, signage secondary glazing and many other applications.
Permanent magnetic material that is soft and flexible. May be cut or drilled.
Part Price Order Code Number Length Width x thickness each
Supplied in 30 metre rolls.
Order Code Thickness
2017123 1.5 mm
2017124 1.5 mm
2017125 1.5 mm
Width External
12.7 mm
20 mm
25.4 mm
Price each
33.67
54.35
62.41
011784 EM880-R 2 m
016141 FM670 10 m
016142 FM671 10 m
9.5 x 3.6 mm 9.62
9.5 x 3.6 mm 29.67
11 x 4.6 mm 47.34
Steel tape
Adhesive backed
This range of steel tapes directly complements our magnetic tape. It is coated with white plastic on both faces and adhesive on one face.
It quickly makes any surface magnetically receptive and can be cut easily with normal scissors. Together with the magnetic tape it provides a simple and effective fixing system for labels, signage, secondary glazing and many other applications.
Permanent magnetic material that is soft and flexible. May be cut or drilled.
Part Price
Magnetic swarf wand
Order Code Number
016144 FM660
016145 FM661
016146 FM662
016152 EM884-R
016147 FM650
Length
10 m
10 m
10 m
1m
Width x thickness
7.5 x 0.75 mm
12.5 x 0.75 mm
20 x 0.75 mm
13 x 0.75 mm
Pack of 5 x 150 mm square tiles
each
11.15
16.90
26.36
6.09
16.09
Supplied in 30 metre rolls.
Order Code Width External
2017126 12 mm
2017127 20 mm
2017128 25 mm
Price each
37.89
57.63
71.57
Quickly and safely pick-up iron and steel offcuts, chips, swarf and small components. Separate small parts after rumbling.
Quick release handle with permanent magnet which never needs to be re-magnetised. Lightweight, non- rusting shaft. Case included for storage.
Order Code Length
2001150 400 mm
Net Weight
476 g
Holding capacity
6.35
Price each
43.37
291
136487
136488
136495
136492
136491
136489
136499
136490