Page 308 - Buck & Hickman Industrial Supplies 2016
P. 308

Magnets
Workholding
Pick Up Tools
Neodymium countersunk shallow pot magnet
• Zinc plated body
• 80 degrees C operating temperature
• Easily secured in position using countersunk screw
• Used in point of sale displays, false ceilings, light
fixtures and fittings and general holding applications
Order Code
2536023
2536255
2536256
2536257
2536258
Diameter
16 mm
20 mm
25 mm
32 mm
40 mm
Height
4.5 mm
6 mm
7 mm
7 mm
8 mm
Hole Size
3.5 mm
4.5 mm
4.5 mm
5.5 mm
5.5 mm
Screw size
Price Pack Size each
20 1.10
10 1.52
10 2.29
10 3.57
5 5.12
M3
M4
M4
M5
M5
Weight
6 grm
13 grm
24 grm
39 grm
73 grm
Pick Up Tools
Pull
7.5 kg
10.5 kg
16 kg
31 kg
50 kg
Magnetizer/Demagnetizer
The Wera magnetiser/demagnetiser: simply run the tool down the positive side of the Wera magnetiser/ demagnetiser and the tool immediately becomes magnetised and is able to hold the screw
securely on the blade. To demagnetise the tool, simply run it down one of the four negative sides.
Price Order Code each
80146740 4.79
Magnetic Tape/Strip
Neodymium disc magnets
Ultra high performance rare earth neodymium iron boron disc magnets. These magnets can be bonded in place using structural adhesive and offer incredible performances through large air gaps. Maximum operating temperature 100°C.
Diameter Price
Magnetic retrieval tool
Order Code (mm)
010645 3 mm
010646 10 mm
010647 12 mm
Magnetic hook
Length Quantity Box each
High quality telescopic magnetic retrieval pen fits neatly into a pocket and yet extends to 650mm and contains a powerful neodymium magnet.
4 mm
4 mm
4 mm
5 4.15
5 7.30
5 7.78
Extended Order Code Length
010648 650 mm
Telescopic pick up
Length - Price Retracted each
145 mm 6.58
Flexible magnetic tape
Flexible magnetic tape is adhesive backed and provides an ideal way of attaching items to steel surfaces. the attractive force is 44g/cm2 and the maximum operating temperature 50 °C.
Price OrderCodeWidthExternal Thickness Length each
010655 8 mm
010656 12 mm
010657 20 mm
010658 13 mm
0.8 mm
0.8 mm
0.8 mm
0.55 mm
10 m 7.73
10 m 11.51
10 m 17.16
1 m 3.30
Ferrite magnet assembly with screw in hook. Max pull 10kg.
Diameter Price
Pen-like tool extends to 665mm 26in for retrieving parts from inaccessible places.
Price Order Code Part Number each
016148 EM967-R 7.89
Magnetic pick up tools
A range of bendable magnetic pickup tools, ideal for retrieving difficult to reach objects.
Order Code Part Number (mm)
010653 E881BH 36 mm
Planning magnets
Total Height
34 mm
each
2.35
Flexible magnetic strip
Pair of mating flexible magnetic strips, complete with adhesive backing. Maximum operating temperature 50°C.
30mm diameter, planning magnets. High gloss ABS plastic cases. Pack of 5 different colours.
Order Code Thickness
010660 3.6 mm
Width
9.5 mm
Price Length each
150 mm 5.14
Diameter Price Order Code (mm) Total Height Quantity Box each
010654 30 mm 8 mm 5 10.71
Order Code Diameter (mm)
2017169 6 mm
2017170 10 mm
2017171 13 mm
Length
450 mm
450 mm
520 mm
Price Pull each
0.5 N 7.59
1 N 8.27
1.8 N 8.93
290
136527 136526
136522 517066
136497 136496
136498
136494
136493
11090


































































































   306   307   308   309   310