Page 307 - Buck & Hickman Industrial Supplies 2016
P. 307
Magnets
Workholding
Ferrite disc magnets
Circular ferrite discs, magnetised multipole on one face. Maximum operating temperature 180°C.
Hand magnet
Magnet with handle and mechanism for the easy release of attached items. Ideal for sorting ferrous/non-ferrous materials such as cans, picking up spilt items such as washers or pins, clearing swarf from coolant tanks or
Diameter Order Code (mm)
010650 14 mm
010651 20 mm
010652 30 mm
Total Height
5 mm
5 mm
5 mm
Quantity Price Box each
10 3.09
10 1.89
10 11.61
foundry sand etc.
Order Code Part Number
8835004 E964BH
Width External
121 mm
External Depth
41 mm
Total Height
235 mm
Net Weight
2.75 kg
Price Maximum Pull each
1.15 kg 92.63
Centre pole magnets
Ferrite magnet with countersink
Extremely versatile ferrite magnet that is easily fixed using a simple countersunk screw. Supplied in a pack of 4. Maximum operating temperature 180°C.
Magnetic trays
Disc magnets with countersunk centre hole. High resistance to de-magnetisation. Suitable for reed relays and proximity switches.
Price Order Code Diameter (mm) each
010643 15 mm 3.35
010644 20 mm 4.83
Adhesive backed neodymium disc magnet
• 3M 486 Adhesive backing for best adhesion
• Quick release tab for fast and effective release liner removal
• Strongest magnet material available
• Maximum operating temperature 80 °C
If these magnets are used to magnetically attract
mild steel surfaces then either the North or the South versions can be used - for note they will give the same pull force as each other.
If these magnets are used to attract to each other, for example to close a cardboard folder, you will need a North pole version to attract a South pole version (unlike poles attract).
Diameter Order Code (mm)
010649 20 mm
Total Height
10 mm
Diameter of Price Fixing Hole each
5 3.15
Magnetic trays suitable for the secure storage of nuts, bolts, screws etc whilst dismantling or assembly. The base of the trays are fitted with a strong magnet that secure the tray to any metal surface. Available in two sizes: round tray 150mm dia x 30mm high, rectangular tray 240mm long x 140mm wide x 30mm high.
Price Order Code Item Description each
210317 Round Magnetic PartsTray 4.40
210318 Magnetic PartsTray 6.95
Magnetic tool mat
3 magnets encapsulated in tough PVC for holding tools, nuts and bolts etc. to steel surfaces such as machines and vehicle bodies.
Note that the side with the 3M 486 adhesive backing is also magnetic with the polarity opposite to that stated for the magnet (i.e. the North visible version has a South pole on the adhesive side; the South visible version has a North pole on the adhesive side) - this information may be useful to those wishing to hide magnets away in their product (such as folding over - ensure unlike poles are facing each other for attraction between magnets). Our neodymium (NdFeB) adhesive backed disc magnets are nickel plated unless stated otherwise. Other sizes, shapes, grades and coatings (such as black epoxy) are available upon request. Neodymium adhesive backed disc magnets with higher operating temperatures can be supplied by special request.
Order Code Part Number
016149 EM981-R
Price Size each
210 x 150 mm 11.53
Order Code Grade
2536013 N42
2536249 N42
2536250 N42
2536016 N42
2536017 N42
2536251 N42
2536252 N42
2536020 N42
2536253 N42
2536254 N42
Diameter
6 mm
6 mm
8 mm
8 mm
10 mm
10 mm
12 mm
12 mm
15 mm
15 mm
Height
1 mm
1 mm
1 mm
1 mm
1 mm
1 mm
1 mm
1 mm
1 mm
1 mm
Polarity Pull
North 0.3 kg
South 0.3 kg
North 0.4 kg
South 0.4 kg
North 0.5 kg
South 0.5 kg
North 0.65 kg
South 0.65 kg
North 0.8 kg
South 0.8 kg
Pack Size
50
50
50
50
50
50
50
50
50
50
Price each
8.10
8.10
9.26
9.26
12.28
12.28
15.49
15.49
19.70
19.70
289
136505 136537
136524 136545
517065 136523 136525