Page 306 - Buck & Hickman Industrial Supplies 2016
P. 306

Magnets
Workholding
Infinitely adjustable angle welding clamp
Infinitely adjustable angle magnetic clamps hold 2 pieces of steel securely at any angle so that they can be welded together.
Two high performance magnetic modules are held firmly apart by two linking bars.
Adjustment and locking is achieved by simple wing nuts.
Ideal for fabricators who undertake special prototype work and where jigs and fixtures do not exist.
Width Total Maximum Price
Highest performance neodymium separator magnets
Ultra high performance separator magnets offer the ultimate performance for applications where only the highest magnetic power will suffice.
They are so powerful that you will find it impossible to pull 2 of them apart without using special tools.
They are manufactured from N48 material which makes them unbelievably strong.
They are supplied with special non-magnetic spacers to keep them apart and they are often used in the manufacture of magnetic grids which are used to remove ferrous contamination from food, plastics and chemicals.
Neodymium disc magnets
Neodymium magnets are the highest strength magnetic material available, small in size but with numerous
high strength applications from holding and clamping to loudspeaker drive units, computer disc drives, reed switch operation, magnetic seperators and wind power.
Order Code Length External Height Pull
8834903 100 mm 25.4 mm 57 mm 12 kg
each
35.63
Order Code Size
2017131 3 x 2 mm
2017132 4 x 2 mm
2017133 4 x 3 mm
2017134 4 x 4 mm
2017135 5 x 2 mm
2017136 5 x 3 mm
2017137 5 x 5 mm
2017138 6 x 3 mm
2017139 6 x 4 mm
2017140 8 x 4 mm
2017141 9 x 3 mm
2017142 10 x 3 mm
2017143 10 x 5 mm
2017144 15 x 3 mm
2017145 20 x 3 mm
2017146 20 x 10 mm
Price Content Quantity each
10 3.82
10 4.32
10 4.41
10 5.78
10 4.80
10 5.15
10 7.36
10 8.68
10 6.93
10 9.14
10 8.82
10 14.84
10 13.12
3 7.23
3 9.03
1 10.08
Plating - Nickel Grade - N48
Diameter Total
Price each
45.45
Order Code (mm)
8834970 23 mm
Height
20 mm
Hole Size
6.3
High performance clamping magnets
These high performance clamping magnets are used in welding jigs and fixtures to locate sheet and plate metal parts in the correct position for welding.
They offer high magnetic forces, good airgap characteristics and high mechanical strength.
Diameter Total Maximum
Price each
11.49
39.93
Order Code (mm)
8834920 80 mm
8834938 125 mm
Height Pull
34 mm 50 kg
50 mm 130 kg
Neodymium deep pot magnets
Manufactured from the highest strength magnetic material available. cylindrical magnets in a brass pot, with steel pole pieces.The pot is an essential part of the magnetic circuit, when both poles are on one face providing superior grip at contact. Suitable for gripping and lifting applications, Ideal for use in positioning jigs and soldering fixtures.
Countersunk neodymium discs magnets
These extremely powerful Roebuck magnets have the unusual feature of a countersunk hole in the centre. This makes them easy to secure in place using a countersunk screw.
They are ideal for use in repulsion to create magnetic dampers or magnetic springs.
They are also excellent for attracting through relatively large airgaps and securing parts which are thin, uneven and difficult to hold with other magnets.
Max operating temperature 100°C. Plating - Zinc
Grade - N38
Plated shallow pot magnets
Maximum temperature 80°C.
These Roebuck plated shallow pot magnets offer
an unusual combination of good performance, good aesthetics and low cost.
They have a central ‘through hole’ and a countersink on the magnetic front face.
Maximum operating temperature: 180°C
Diameter Order Code (mm)
2017154 6 mm
2017155 10 mm
2017156 13 mm
2017157 20 mm
2017158 32 mm
Total Height
20 mm
20 mm
20 mm
25 mm
45 mm
Minimum Content Pull Quantity
10 N 20
45 N 20
70 N 20
280 N 5
700 N 2
Price each
31.89
49.83
70.46
48.18
59.16
Diameter Order Code (mm)
8834989 10 mm
8834997 20 mm
Price Total Height Hole Size each
Diameter Order Code (mm)
8834946 25 mm
8834954 32 mm
8834962 40 mm
Total Height
7 mm
7 mm
8 mm
Maximum Pull
3 kg
6 kg
8 kg
Hole Price Size each
5.5 2.80
5.5 3.40
5.5 4.15
5 mm
10 mm
3.2 9.68
5.2 22.25
288
136542 136541 136540
136520 136543
136544
136521


































































































   304   305   306   307   308