Page 305 - Buck & Hickman Industrial Supplies 2016
P. 305

Magnets
Workholding
Variable angle magnetic welding clamp
Variable angle welding clamps hold 2 pieces of steel securely at any angle between 45 and 90 degrees so that they can be welded together.
The solid and robust magnetic clamp that has two magnetic faces which can be adjusted between 45 and 90 degrees and then locked in position to form a jig for producing further parts at the same angle.
These weld clamp magnets are an invaluable ‘third hand’, making large fabrications easier, quicker and more accurate.
Magnetic 90° fixed clamps
Two magnetic faces in a rigid 90° angle for jigging on sheets, pipes and tubes. Both arms of the clamp contain powerful ferrite magnets.
Large sized clamp is equipped with 2 cam levers to assist removal from the workpiece.
Fitted in non-magnetic casing to minimise stray magnetic fields and reduce the possibility of attracting weld spatter
Angular tolerance ±0.05/100mm.
Uses and applications
The Eclipse E971, E972 and E973 fixed 90° clamps provide a fast and cost effective means of clamping components rigid at 90° angles during fabrication, assembly and weld applications.
Price
each Order Code Number Length
Total Height
140 mm
225 mm
300 mm
Width External
35 mm
22 mm
35 mm
Net Weight
1.4 kg
2.2 kg
4.7 kg
Maximum Price Pull each
40 kg 78.27
75 kg 119.68
200 kg 156.25
Order Code Length
8834881 142 mm
Width External
35 mm
Total Height
142 mm
Maximum Pull
40 kg
Part
165.13 091213 E971
140 mm
225 mm
300 mm
091214 E972
091215 E973
Magnetic variable clamp
Fixed multi angle welding clamp
Designed for fast accurate holding of ferrous sheets and tubes for welding and assembly work.
Contains powerful ferrite magnetic materials.
The clamp is variable from 25 to 280 degrees enabling any angle setting within this range.
Main angle 90, 60, 45 and 30 degrees marked for quick reference. All edges are magnetic.
Maximum operating temperature up to 120°C.
Uses and applications
The Eclipse E952 provides the user with the means to clamp components during welding, fabrication and assembly applications.
Part Total Width Net Maximum Price Order Code Number Length Height External Weight Pull each
091198 E952 195 mm 200 mm 11 mm 0.49 kg 20 kg 30.34
Magnetic adjustable links
The adjustable magnetic link can be supplied as a twin unit with a multi-angle capacity.
Both units can be independently and quickly locked in place at any angle by turning the M6 thread wingnuts provided.
The 920SU and 920 (3 magnetic faces) will operate up to temperatures of 100°C The adjustable magnetic link can be set at any angle to allow workpieces to be held in the most complex positions.
Uses and applications
Clamping components at any angle for welding and assembly applications.
Ideal for use where space is restricted.
Maximum pull figures are typical values. These will be achieved with smooth, mild steel, workpieces of adequate thickness where contact faces are intimate and clean.
Fixed multi angle welding clamps holds 2 pieces of steel securely at 30, 45, 60, 75, 90 or 180 degrees so that they can be welded together.
The slim magnetic clamp that has six magnetic faces at various angles to each other. These are relatively inexpensive, making them ideal for using several to hold a complete fabrication together as a dry run before welding.
Order Code Length Width External
8834890 100 mm 12 mm
Price Total Height Maximum Pull each
65 mm 10 kg 5.15
Magnetic quick clamp
The Eclipse magnetic quick clamps are designed to facilitate fast and accurate holding of ferrous metals.
The clamps contain powerful ferrite magnetic materials.
Both E951 and E953 will hold both metal sheets and tubes at angles of 180, 90, 75, 60, 45 and 30 degrees.
The magnetic pull on E951 can be increased to 25kg if the painted edges are linished or ground smooth and parallel.
All clamping angles are marked for easy reference.
Uses and applications
The Eclipse E951 and E953 provides rapid clamping of ferrous components for welding and fabrications applications.
Quick clamps are also suitable for retrieval applications.
Part
Order Code Number Length
091197 E951 100.5 mm
091212 E953 100.5 mm
Total Width Net Maximum Height External Weight Pull
65 mm 12 mm 0.3 kg 10 kg
65 mm 21 mm 0.4 kg 15 kg
Price each
12.60
18.54
Part Total Width Net Order Code Number Length Height External Weight
091217 920SU 60 mm 25 mm 29 mm 0.35 kg
8818789 9200TPR 127 mm 25 mm 51 mm 0.7 kg
Maximum Price Pull each
13 kg 28.26
13 kg 57.81
287
136518 136539 136538
136517 136515 136516


































































































   303   304   305   306   307