Page 304 - Buck & Hickman Industrial Supplies 2016
P. 304
Magnets
Workholding
Ferrite shallow holdfasts magnets
A range of shallow, limpet type, gripping magnets using ferritemagnet material set in mild steel shells. Magnetic field depths are in-between those of cast alloy pot magnets and magnets. Ideal for use as “”bases”” to machine tool accessories and industrial light fittings, where temperatures do not exceed a maximum of 80° C. Manufactured with three pre-threaded holes with standard M6 thread. Fitted with a screw down releasing bolt for easy disengagement of workpieces.
Shallow pot magnets
Part
Order Code Number Diameter (mm)
Centres, Maximum Price
A range of shallow, limpet type, gripping magnets using ferritemagnet material set in mild steel shells. Magnetic field depths are in-between those of cast alloy pot magnets and magnets. Ideal for use as “”bases”” to machine tool accessories and industrial light fittings, where temperatures do not exceed a maximum of 80° C. Designed for applications where height is too restricted for deep pot magnets. Central hole. Diameter,
Order Code Part Number counter bore
011785 826 6.7
011786 827 8.6
011787 828 8.6
Thickness fixing Hole Size Pull
each
16.10
16.60
33.92
Diameter Price
218244 E895
218245 E896
218246 E897
66 mm
76 mm
100 mm
10.7 mm
12.5 mm
15 mm
46 M6
46 M6
63 M6
25 kg
33 kg
55 kg
(mm)
19.1 mm
28.6 mm
38.1 mm
Maximum Pull Total Height each
3 kg
5 kg
13 kg
7.75 mm 6.27
8.7 mm 8.93
10.6 mm 14.48
Recovery magnet
Power magnets
A range of shallow, limpet type, gripping magnets using ferrite magnet material set in mild steel shells. Magnetic field depths are in-between those of cast alloy pot magnets and magnets. Ideal for use as “”bases”” to machine tool accessories and industrial light fittings, where temperatures do not exceed a maximum of 80° C. Designed for all kinds of recovery work. Manufactured in steel and ferrite, this magnet can exert a pull of 50kg.
Price Order Code Part Number Total Height Width External Thickness Maximum Pull each
011790 E936 101.5 mm 82.5 mm 36 mm 50 kg 23.75
Square horseshoe type magnet. Supplied with a plain fixing hole.
Order Code Length x width x depth (mm)
210350 30 x 20 x 20 mm
210351 40 x 25 x 25 mm
210352 45 x 30 x 30 mm
210353B 57 x 35 x 44.5 mm
210354 70 x 41.3 x 57.2 mm
210355 79.4 x 54 x 85.7 mm
Price Pull each
4.5 kg
9 kg
11.8 kg
23.5 kg
37 kg
47 kg
6.50
11.48
25.15
48.13
91.93
179.63
Pot magnets
A range of shallow, limpet type, gripping magnets using ferritemagnet material set in mild steel shells. Magnetic field depths are in-between those of cast alloy pot magnets and magnets. Ideal for use as “”bases”” to machine tool accessories and industrial light fittings, where temperatures do not exceed a maximum of 80° C.
A deep cylindrical permanent magnet assembled concentrically in a steel pot. These magnets are primarily for gripping applications and can be used to construct positioning jigs and soldering fixtures.
Power magnets
A range of shallow, limpet type, gripping magnets using ferrite magnet material set in mild steel shells. Magnetic field depths are in-between those of cast alloy pot magnets and magnets. Ideal for use as “”bases”” to machine tool accessories and industrial light fittings, where temperatures do not exceed a maximum of 80° C.
A square horseshoe magnet characterised by powerful attracting abilities. With plain fixing holes for simplicity of jig manufacture.
Order Code Part Number Hole Size Maximum Pull Diameter (mm) Total Height
Price each
12.70
13.09
6.28
7.08
10.86
18.99
Gap Part between
Order Code Number poles
Hole Size
Maximum Pull
4.5 kg
9kg
11.8 kg
23.5 kg
37 kg
47 kg
Length
30 mm
40 mm
45 mm
57 mm
70 mm
79.4 mm
Total Height
20 mm
25 mm
30 mm
35 mm
41.3 mm
54 mm
Width Price External each
011798 829 M3
011799 830 M4
011775 831 M6
011776 832 M6
011777 833 M6
011778 834 M6
1 kg
2 kg
2.65 kg
4 kg
6.1 kg
14.75 kg
9.5 mm
12.7 mm
17.5 mm
20.5 mm
27.0 mm
35.0 mm
15.1 mm
15.9 mm
16 mm
19 mm
25 mm
30 mm
011769 811
011770 812
011771 813
011772 814
011773 815
011774 816
15 mm 4
20 mm 5
23 mm 5
27.80 mm 2
34.10 mm 2
38.50 mm 2
x 7.9
x 7.9
x 9.5
20 mm
25 mm
30 mm
40.5 mm
57.2 mm
82.6 mm
15.55
23.89
33.01
67.99
110.57
165.02
286
136502 136512 136509
136513 PO-558913 136503