Page 303 - Buck & Hickman Industrial Supplies 2016
P. 303

Magnets
Workholding
Neo-hold bi-pole gripping magnets
This range of gripping magnets uses Neodymium Iron Boron (Nd Fe B) Rare Earth Magnets. Very strong gripping forces are achieved by having 2 poles close together on one face (Bi-Pole). Due to their high magnetic strength, the range provides equal or greater holding power than pot or button magnets, from a smaller size magnet. This makes them ideal in situations where space is restricted and more holding power is required.
Ferrite shallow pot magnets
Suitable for limpet type gripping applications. Manufactured with M6 thread for building into jigs and fixtures.
Fixing Order Code Part Number hole
Maximum Pull
2 kg
5 kg
9 kg
15 kg
Diameter (mm)
12.7 mm
16.0 mm
22.0 mm
25.0 mm
Total Height
11.6 mm
15.6 mm
20 mm
25 mm
Gap
between Price poles each
Order Code
210313
210314
210315
Diameter x Height
46 x 10.7 mm
56 x 10.7 mm
66 x 10.7 mm
Price Pull each
6 kg 3.63
16 kg 7.65
25 kg 8.08
016130 NH025
016131 NH065
016132 NH130
016133 NH240
Pocket
M5 x 5
M6 x 5
M6 x 5
M6 x 5
5.5 mm
5.5 mm
5.5 mm
5.5 mm
12.71
15.72
17.32
21.73
136500
Price each
4.90
A conventional converging pole horseshoe magnet supplied with keeper.
Part Order Code Number
011788 E802
Total Length Height
22.2 mm 25.4 mm
Gap
between Maximum
Thickness
7.9 mm
poles
6.4 mm
Pull
2.4 kg
Shallow pot magnets
Similar in function to the standard pot magnets but designed for applications where height is restricted.
Order Code
210310
210311
210312
Diameter x Height
19 x 8 mm
28.6 x 9.5 mm
37.7 x 11.0 mm
Price Pull each
3.5 kg 3.65
6 kg 5.20
14 kg 8.33
Minor magnet
A range of shallow, limpet type, gripping magnets using ferrite magnet material set in mild steel shells. Magnetic field depths are in-between those of cast alloy pot magnets and magnets. Ideal for use as “”bases”” to machine tool accessories and industrial light fittings, where temperatures do not exceed a maximum of 80° C. Bridge shaped horseshoe magnet with keeper.
Ferrite shallow pot magnets
Part Order Code Number
011789 E801
Total Length Height
22.2 mm 11.1 mm
Thickness
7.9 mm
Gap
between Maximum Price poles Pull each
A range of shallow, limpet type, gripping magnets using ferrite magnet material set in mild steel shells. Magnetic field depths are in-between those of cast alloy pot magnets and magnets. Ideal for use as “”bases”” to machine tool accessories and industrial light fittings, where temperatures do not exceed a maximum of 80° C.
A wide and shallow magnet ideal for limpet type gripping applications. Manufactured with standard M6 thread for building into jigs and fixtures, fitted with J bolt.
Price Order Code Part Number Diameter (mm) Thickness Hole Size Maximum Pull each
6.4 mm
1.3 kg 5.16
218240 E890
218241 E891
218242 E892
46 mm
56 mm
66 mm
10.7 mm M6
10.7 mm M6
10.7 mm M6
6 kg 9.01
16 kg 11.03
25 kg 12.99
285
136510
136504
136508
136535
136534


































































































   301   302   303   304   305