Page 297 - Buck & Hickman Industrial Supplies 2016
P. 297

Chisels, Punches Bars
Nail Punches
Wad / Belt Punches
Dynagrip® 3 Piece Nail Punch Set
Soft grip nail set for sinking nails below the finished surface.
Wad punches
Order Code
012451
Price Whitney metal punches Size each
6 mm
8 mm
9 mm
10 mm
12 mm
13 mm
15 mm
3.17 Single punch handle onto which screws a series of interchangeable punches. All parts are fully treated and
Order Code Kit Contents
010303 1/32, 1/16, 3/32”
Price 012452 each 012453
10.18 012454
012455
012456
012457
212451
012458
012459
012460
012461
012462
012463
012464
012465
012466
012467
012468
012469
012470
012471
012472
012473
3.17 chemically blacked. 3.29 Part
Price each
40.46
46.45
3.61 Order Code Number
Punch dia.
1/4, 5/16, 3/8, 7/16, 1/2, 5/8, 3/4, 7/8, 1in
5, 6, 8, 10, 12.5, 16, 20, 25, 32mm
4.99 212460 1001-05 5.15
6.46 212461 1000-05
FatMax and xtreme interchangable nail sets
The set consists of 1/16” and 1/32” punches that can be interchanged in a 1/4” locking system, which can also accept standard screwdriver bits. With a bi- material grip for comfort and reduced slipping.
Can be used as a powertool bit driver on the Xtreme version only.
Price Order Code Part Number each
17 mm 7.45
19 mm 8.67
20 mm 9.59
22 mm 11.29
23 mm 12.86
25 mm 14.72
28 mm 17.37
31 mm 23.69
34 mm 23.69
38 mm 28.50
41 mm 33.10
44 mm 38.71
45 mm 42.65
48 mm 50.88
55 mm 73.72
61 mm 95.85
66 mm 118.18
Hollow punch sets
3 sets of hollow punches ideal for cutting out washers and sealing rings in foam, cardboard, leather, rubber, fibre, plastics, lead and various other materials.
Each set contains a single punch handle onto which the punches are locked by means of a patented system.
2012356 1-58-501
6.19
Order Code Punch dia.
010568 3, 4, 6, 8, 10, 12, 14, 16, 18, 20mm
010569 3, 4, 6, 8, 10, 12, 14, 16, 18, 20, 22, 24, 26, 28, 30mm
010570 2, 3, 4, 5, 6, 7, 8, 9, 10, 12, 14, 16, 18, 20, 22, 24, 26, 28, 30, 32, 34, 36, 38, 40, 42, 44, 46, 48, 50mm
Price each
116.97
237.83
458.49
Belt punches
Order Code Size
012431 3 mm
012432 4 mm
012433 5 mm
012435 6 mm
012437 8 mm
012439 9 mm
012440 10 mm
012441 12 mm
012442 14 mm
012443 15 mm
012445 18 mm
012447 21 mm
012449 24 mm
Price each
1.64
1.67
1.77
1.87
2.52
2.79
2.88
4.85
5.74
5.87
8.13
10.00
11.08
279
136241
9676
136283
136282
136281
136279


































































































   295   296   297   298   299