Page 299 - Buck & Hickman Industrial Supplies 2016
P. 299
Chisels, Punches Bars
Hand Stamps
Dotstress punshes - Numbers 0 - 9
Producing a character with similar nose formation to the Ministress but with the added benefit of impressing the character in a dot formation. This provides even greater reduced stress levels and enhanced fatigue properties.
Font Sets
Precision made steel type produces uniform impressions for all batch and general purpose marking. Sets supplied with holders for hand/hammer use. Equally suitable for machine use. Each set contains 100 characters and spaces according to common usage.
Hand held type holders
Precision made steel type produces uniform impressions for all batch and general purpose marking. Sets supplied with holders for hand/hammer use. Equally suitable for machine use. Each set contains 100 characters and spaces according to common usage. Designed to provide accurate type location and positive locking combined with ease of use and durability. Type is secured in place by means of a grub screw (hexagon key supplied). Holders for the large type sizes of 6mm (1⁄4’) and 10mm (3⁄8’) are designed with a spring clip for added safety.
Price each
21.78
28.74
136219
Order Code Model
Pieces per holder Size
Price each
274.43
274.43
280.04
280.04
280.03
334.95
328.52
546.47
136220
Price each
51.63
51.63
51.63
51.63
51.63
60.68
60.68
89.85
136221
Price each
19.86
19.86
19.86
19.86
23.33
23.33
34.56
Order Code Size (mm)
218376B 3.0 mm
218377 6.0 mm
Letters A - Z
Size (in)
1/8 ”
1/4 ”
212852
012843
212853
212840
012844
212854B
012845
212855
112H1M 12
112HA 12
112H2M 14
112HB 12
112HC 9
106H4M 9
105HE 8
106HF 6
1.0 mm
1.5 mm
2.0 mm
2.5 mm
3.0 mm
4.0 mm
5.0 mm
6.0 mm
Producing a character with similar nose formation to the Ministress but with the added benefit of impressing the character in a dot formation. This provides even greater reduced stress levels and enhanced fatigue properties.
Order code only) 218348 218349 218350 218351 218352B 218353
Type size in (mm) (capacity one row
1.0 (12) 1.5 (12) mm
2.0 (14) 2.5 (12) 3.0 (9) mm 2.0 (19) 2.5 (16) 3.0 (12) mm 4.0 (9) 5.0 (8) mm
6.0 (6) mm
10.0 (6) mm
Order Code Size (mm)
218378 3.0 mm
218379 6.0 mm
Size (in)
1/8 ”
1/4 ”
Price each
55.07
70.93
Set 26 letters
Order Code Size (mm)
218330 1.0 mm
218331 1.5 mm
218332 2.0 mm
218333 2.5 mm
218334 3.0 mm
218335 4.0 mm
218336 5.0 mm
218337 6.0 mm
Set 10 figures
Order Code Size (mm)
218340B 1.5 mm
218341 2.0 mm
218342 2.5 mm
218343 3.0 mm
218344 4.0 mm
218345 5.0 mm
218346 6.0 mm
Size (in)
0.04
1/16 ”
5/64 ”
3/32 ”
1/8 ”
5/32 ”
3/16 ”
1/4 ”
Size (in)
1/16 ”
5/64 ”
3/32 ”
1/8 ”
5/32 ”
3/16 ”
1/4 ”
Price Order Code Part Number each
218348 H3220 48.93
218349 H635029 54.32
218350 H635039. 56.99
218351 H8039 58.52
218352B H96040. 139.80
218353 H1657 165.98
Stencils
Ministress punches - Numbers 0 - 9
These punches have been engineered specifically for applications where it is important that lower stress levels are introduced into the marked component. Of particular use in the oil, aircraft and nuclear industries. The fonts are rounded with a continuous line, helping to provide a low stress impression. Premature cracking is avoided by eliminating the stress concentration at the bottom of the indentation. Manufactured from chromium tool steel.
Interlocking brass sets 76 piece
In plastic wallet. 2 each A to Z (1 each to Q, X, Z). 1 each &, £, p. 2 each no 0 and 1. 1 each 2, 3, 4, 5, 6, 7, 8, 9.
Order Code Size (mm)
218372 3.0 mm
218373 6.0 mm
26 letters
Size (in)
1/8 ”
1/4 ”
Price each
19.52
25.69
136223
Order Code Size
012876 25 mm
012877 37.5 mm
012878 50 mm
30 piece A-Z
1 each A to Z, spaces, obliques and blanks.
Order Code Size
012879 25 mm
012880 37.5 mm
012881 50 mm
9 piece 0-9
Price each
47.16
54.70
60.68
136272
Price each
18.06
21.06
25.06
136273
These punches have been engineered specifically for applications where it is important that lower stress levels are introduced into the marked component. Of particular use in the oil, aircraft and nuclear industries. The fonts are rounded with a continuous line, helping to provide a low stress impression. Premature cracking is avoided by eliminating the stress concentration at the bottom of the indentation. Manufactured from chromium tool steel.
1 each 0, 1, 2, 3, 4, 5, 6, 7, 8, 9. 3 spaces and blanks.
Price Order Code Size each
012882 25 mm 7.80
012883 37.5 mm 9.16
012884 50 mm 10.86
Order Code Size (mm)
218374 3.0 mm
218375 6.0 mm
Price Size (in) each
1/8 ” 49.29
1/4 ” 63.51
281
136226 136218
136227
136275
136222