Page 295 - Buck & Hickman Industrial Supplies 2016
P. 295

Chisels, Punches Bars
Parallel Punches
116 D Pin Punch Set 6pcs In Metal Case
• Chrome-molybdenum-vanadium air hardening steel 45CrMoV7
• Carefully hardened and tempered along the full length • Striking heads inductively tempered
• Working edge polished and clear varnished
6 Piece safety grip punch set
Order Code Point Size
010557 2, 3, 4, 5, 6, 8mm
Price each
41.35
Sheathed drift punch set
This set contains drift punches 2, 3, 4, 6, 8mm as well as nail punches 2, 3, 4, 6, 8mm, all stored in a tool control tray, compatible with most mobile storage.
Price Order Code Part Number each
1233165 249.G247GJ12 88.47
Sheathed drift punch, flat chisel and cape chisel set
Set contains drift punches 12, 14, 16mm as well as sheathed chisels 19, 20, 22mm and a 18mm sheathed cape chisel all packed into a tool control tray for secure storage.
Price Order Code Part Number each
1239310 MOD.CG1 112.08
Order Code Contents
80144114 3-4-5-6-7-8mm
Price each
46.54
Parallel punches
5pc Safety grip punch set
Features a shock absorbing handle that provides the user with comfort from vibration and over-strike from hammer blows.
Price Order Code Body Length x Point each
010425 140 x 1.95 mm 6.57
010426 150 x 2.95 mm 6.85
010427 190 x 3.95 mm 7.09
010428 200 x 4.95 mm 7.39
010429 210 x 5.90 mm 7.72
010430 216 x 7.90 mm 7.96
Set of 5 parallel pin punches fitted with a unique air grip handle that absorbs any vibration as well as deflecting any wayward hammer blows away from the user.
Order Code Point Size
216224 3, 4, 5, 6, 8mm
Price each
48.11
010432 230 x 9.80 mm
8.75 Centre Punches
Safety grip punches
010433 280 x 11.80 mm 13.70
010434 290 x 13.80 mm 13.76
010435 310 x 15.70 mm 17.86
010436 Set of 5 containing 3.0, 4.0, 5.0, 38.33 6.0, 8.0 mm
11 Piece shock absorbing punch set
Contains 1 off each : -
Drift punches 2, 3, 4, 5, 6, 8mm Nail punches 4, 5, 6, 8mm 6mm centre punch
Price Order Code each
1278866 97.70
Square head centre punches
Price Order Code Body Length x Point each
210323 100 x 1.5 mm 2.20
210324 100 x 2.5 mm 2.20
210325 100 x 3.0 mm 2.20
216200 100 x 4.0 mm 2.40
210326 100 x 5.0 mm 2.40
216201 100 x 6.0 mm 2.40
Parallel pin punches fitted with unique air grip handle that absorbs vibration as well as deflecting any wayward hammer blows away from the user.
Price Order Code Body Length x Point each
010558 150 x 2 mm 4.70
010559 150 x 3 mm 4.70
010560 150 x 4 mm 4.70
010563 150 x 5 mm 4.70
010564 150 x 6 mm 4.70
010565 150 x 8 mm 4.70
277
136252 136254
6451
136249
136248
136251
136199
136247
136246


































































































   293   294   295   296   297