Page 296 - Buck & Hickman Industrial Supplies 2016
P. 296
Chisels, Punches Bars
Centre Punches
Automatic Centre Punches
Nail Punches
Round head centre punches
Order Code Body Length x Point
210319 100 x 1.5 mm
210320 100 x 2.5 mm
210327 100 x 3.0 mm
210328B 100 x 4.0 mm
210329 100 x 5.0 mm
Automatic centre punch
Price Automatic centre punch in chrome vanadium steel, each black coating with end cap. Adjustable power up to
1.60 85kg. Suitable for use on steel, aluminium, wood and 1.60 plastics. Can also be used as a scriber on certain
Round head nail punches
Order Code Body Length x Point
210321 100 x 1.0 mm
216230 100 x 1.5 mm
216231 100 x 2.5 mm
216232 100 x 3.0 mm
216233 100 x 4.0 mm
216234 100 x 5.0 mm
Price each
1.60
1.60
1.60
1.60
1.80
2.20
materials.
1.80 Order Code Length
1.80 010567 155 mm
1.60
Price each
29.50
Length (in)
6 “
216210 100 x 6.0 mm 2.45
216211 130 x 10.0 mm 3.75
216212 150 x 12.0 mm 4.55
Round head centre punches
100mm 4in long.
Order Code Part Number
010248 351A
010249 351B
010250 351C
010251 351D.
Automatic centre punches
Square head nail punches
Point (mm) Point (in)
Price Depth of impression is variable and can be adjusted by each turning the knurled head.
100mm 4in long.
Part Order Code Number
3.2 mm
4.0 mm
4.8 mm
6.35 mm
1/8 “
5/32 “
3/16 “
1/4 “
3.83
3.83 Order Code Part Number Length 3.83 012607 65-171R 120 mm 3.83 012608 E172 149 mm
Automatic punch points
Order Code Part Number
012609 E17101
012610 E172/01
Length (in)
4-11/16 “
5-7/8 “
Price each
20.34
59.03
136194
Price each
6.01
10.71
010257
010258
010259
010260
010253
352A
352B
352C
352D
352W
Point (mm)
1.6 mm
2.4 mm
3.2 mm
4.0 mm
1.6, 2.4, 3.2, 4.0, 4.8, 6.35 mm
Price Point (in) each
1/16 “ 3.98
3/32 “ 3.98
1/8 “ 3.98
5/32 “ 4.18
18.45
Automatic Centre Punches
For model
65-171R
E172
Automatic centre punch
Square head nail punches
Order Code Body Length x Point
210322 100 x 1.0 mm
216235 100 x 1.5 mm
216236 100 x 2.5 mm
216237 100 x 3.0 mm
216238 100 x 4.0 mm
216239B 100 x 5.0 mm
Price each
2.20
2.20
2.20
2.20
2.40
2.40
Depth of impression is variable by adjustment of knurled cap.
Order Code Length
216226 125 mm
Price Length (in) each
5 “ 17.15
278
136197 136198
136200
136195
136196
136242 136240
136243