Page 298 - Buck & Hickman Industrial Supplies 2016
P. 298

Chisels, Punches Bars
Spare Punches & Dies
Hand Stamps
No 5 junior hand punch set
Complete with 7 punches and dies. Sizes: 3/32, 1/8, 5/32, 3/16, 7/32, 1/4 and 9/32in. Supplied in a plastic case.
Negative impression reverse figures and letters - Numbers 0 - 9
Machined from chromium tool steel and heat treated for maximum endurance and quality of impression. Used when a negative impression is required, particularly
in forging or moulding applications, to produce a positive or readable inscription on a moulded or cast component.
Positive impression figures and letters -
Numbers 0 - 9
For marking metals and other solid materials. Machined from chromium tool steel and heat treated for maximum endurance and quality of impression. Sets of letters and figures for hand use.
Produces sharp faced characters on anything from aluminium to stainless steel.
Capacity hole Order Code x thickness
012476 1/4 x 16swg
Depth of Throat
1-3/4
Hole Price Size each
9/32 “ 99.50
136278
Order Code Size (mm)
212827 1.0 mm
012831 1.5 mm
212828 2.0 mm
012832 2.5 mm
012833 3.0 mm
212831 4.0 mm
012834 5.0 mm
012835 6.0 mm
212832 8.0 mm
012836 10.0 mm
212833 12.5 mm
Letters A - Z
Size (in)
.040 “
1/16 ”
5/64 ”
3/32 ”
1/8 ”
5/32 ”
3/16 ”
1/4 ”
5/16 ”
3/8 ”
1/2”
Price each
8.56
12.41
9.40
9.40
9.40
10.67
10.67
12.41
22.15
28.48
37.81
136216
XX deep throat punch set
Price each
22.79
17.39
27.41
19.86
19.86
22.79
Machined from chromium tool steel
maximum endurance and quality of
when a negative impression is required, particularly in forging or moulding applications, to produce a positive or readable inscription on a moulded or cast component.
Complete with 7 punches and dies. Sizes: 5/32, 7/32, 9/32, 11/32, 13/32, 15/32 and 17/32 in. Supplied in a plastic case.
Order Code Size (mm)
218300 1.5 mm
218301 2.0 mm
218302 3.0 mm
218303B 4.0 mm
218304 5.0 mm
218305 6.0 mm
Size (in)
1/16 ”
5/64 ”
1/8 ”
5/32 ”
3/16 ”
1/4 ”
Capacity hole Order Code x thickness
Hole Depth Price Size of Throat each
17/32 “ 3-1/4 295.58
136271
Die
Price Price each Order Code each
8.47 012484 8.47
5.47 012485 8.47
8.47 012486 8.47
8.47 012487 8.47
8.47 012488 8.47
8.47 012489 8.47
8.47 012490 8.47
212490B
Size (in)
1/4 x 16swg
Punch
Order Code
Letters A - Z plus “&” symbol
136217
3/32” 012477
1/8” 012478
5/32” 012479
3/16” 012480
7/32” 012481
1/4” 012482
9/32” 012483
and heat treated for impression. Used
Order Code Size (mm)
218306 1.5 mm
218307 2.0 mm
218308 3.0 mm
218309 4.0 mm
218310 5.0 mm
218311 6.0 mm
Size (in)
1/16 ”
5/64 ”
1/8 ”
5/32 ”
3/16 ”
1/4 ”
Price each
56.33
43.81
43.81
49.19
49.19
56.33
For marking metals and other solid materials. Machined from chromium tool steel and heat treated for maximum endurance and quality of impression. Sets of letters and figures for hand use.
Produces sharp faced characters on anything from aluminium to stainless steel.
Order Code Size (mm)
212829B 1.0 mm
012837 1.5 mm
212830B 2.0 mm
012838 2.5 mm
012839 3.0 mm
213834B 4.0 mm
012840 5.0 mm
012841 6.0 mm
212838 8.0 mm
012842 10.0 mm
212839 12.5 mm
Size (in)
.040 “
1/16 ”
5/64 ”
3/32 ”
1/8 ”
5/32 ”
3/16 ”
1/4 ”
5/16 ”
3/8 ”
1/2”
Price each
31.65
31.65
24.56
24.56
24.56
27.52
28.09
32.30
56.51
73.41
97.02
280
136280
136225
136224


































































































   296   297   298   299   300