Page 294 - Buck & Hickman Industrial Supplies 2016
P. 294
Chisels, Punches Bars
Parallel Punches
Parallel pin
Made from hardened and tempered tool steel. Knurled
Long series pin
Hexagon body with 60mm 23⁄8 in parallel pin length
6 Pc Pin Punch Set
Pin punch: 1.5, 3, 4, 5, 6, 8 mm
6 piece centre, pin punch set. Tempered steel construction. With storage case.
Order Code Part Number
1358831 4-18-226
handles.
makes this range extremely useful in inaccessible
Price locations. The punches are ground along the full length.
Price 1.60 Order Code Body Length x Point each
Price each
17.18
Order Code Body Length x Point each
210331 100 x 2.0 mm
216220 100 x 2.5 mm
210332 100 x 3.5 mm
216221 100 x 4.0 mm
210333 100 x 5.0 mm
216222 100 x 5.5 mm
210334 115 x 6.0 mm
1.60 216240B 1.80 216241 1.80 216242 1.80 216243 1.80 216244 2.45 216245
150 x 3.0 mm 2.80
150 x 4.0 mm 2.80
150 x 5.0 mm 2.80
150 x 6.0 mm 2.80
150 x 7.0 mm 3.20
150 x 8.0 mm 3.20
210335 115 x 8.0 mm 2.45
210336 130 x 10.0 mm 3.25
210339 Set of 6 containing 2.0, 2.5, 3.5, 4.0, 14.45 5.0, 5.5 mm
216223 Set of 9 containing 2.0, 2.5, 3.5, 4.0, 20.60 5.0, 5.5, 6.5, 8.0, 10.0 mm
Long taper
Long Series Parallel Pin Punch 6 Piece Set
Order Code Set Contents Range
Price each
For lining up holes prior to pinning, bolting or riveting.
Price Order Code Size each
016315 225 x 12 x 5 mm 8.82
016316 250 x 12 x 6 mm 9.77
6 Piece pin punch set
A set of long series punches 175mm long in 4,5,6,7,8,10mm diameters. Manufactured from chrome- molybdenum-vanadium air hardening steel 45CrMoV7. Each punch is carefully hardened and tempered
along the full length and the striking heads inductively tempered.
Price Order Code each
2008069 47.53
Parallel pin punches
Part OrderCodeNumber Size
Price Size each
4 x 1/16 ” 3.29
4 x 3/32 ” 3.53
4 x 1/8 ” 3.02
4 x 5/32 ” 3.02
4 x 3/16 ” 3.02
4 x 7/32 ” 3.29
4 x 1/4 ” 3.53
6 x 5/16 ” 6.35
6 x 3/8 ” 6.27
216246 3-4-5-6-7-8 mm 19.40
Spring pin punches
Specially designed for removing spring pins. A pip on the punch surface locates with the exception of the 2.0mm in the end of the pin ensuring that the full force of the blow is transmitted.
Price Order Code Body Length x Point each
216314 145 x 2.0 mm 3.60
216315 160 x 3.0 mm 3.75
216316 185 x 4.0 mm 4.20
216317 200 x 5.0 mm 4.34
216318B 210 x 6.0 mm 4.85
216319 215 x 8.0 mm 5.90
216225 Set of 6 containing 2.0, 3.0, 4.0, 5.0, 33.00 6.0, 8.0 mm
010261 161AA
010262 161A
010263 161B
010264 161CC
010265 161C
010266 161DD
010267 161D
010268 161E
210249 161FF
010269 161W
100 x 1.6 mm
100 x 2.4 mm
100 x 3.2 mm
100 x 4.0 mm
100 x 4.8 mm
100 x 5.5 mm
100 x 6.4 mm
150 x 8.0 mm
150 x 9.5 mm
Wallet containing one of 38.50 each
276
136245
136259
136256
204767
136255
136250
136257
9681