Page 293 - Buck & Hickman Industrial Supplies 2016
P. 293

Chisels, Punches Bars
Wrecking Bars
Heel & Pry Bars
2012351
2012352
FatMax Fubar II
4-in-1 tool for prying, splitting, board bending and striking applications. Jaw for grabbing standard sizes of timber and decking. One piece forged steel bar increases durability. Tempered striking/struck face prevents chipping. Textured grip gives excellent comfort and control.
FatMax spring steel moulding and claw bars
Manufactured from forged carbon spring steel for durability and strength with non slip grips for extra leverage. Flat striking faces and polished bevelled claws for extreme demolition and to drive down under embedded nails.
Claw precision prybars
Forged high carbon steel bars, tempered for safety and heat treated for durability.
Polished bevelled claws allow for precision pulling and prying.
Order Code Length
1358853 380 mm
Price Length (in) each
15 “ 28.90
Order Code Part Number Item Description
Price each
13.12
12.11
14.76
Order Code Length (in)
1260184 10 “
1260185 12 “
Price each
10.53
12.30
2012351 1-55-510
2012352 1-55-511
2012353 1-55-512
10” Fatmax
moulding bar
10” Fatmax claw bars
12” Fatmax claw bars
4 pc pry bar set
1260176
1260177
Chemically blacked finish blades with PVC handles Contents: 200, 300, 450 and 600mm long
Pry Bars are for prying and levering. They should NEVER be struck with a hammer or similar hard object
Order Code
3942030
Heel & Pry Bars
Price each
13.70
Moulding precision prybar
Ideal for prying mouldings and trim cleanly on flat surfaces, reduces the chances of damaging the material.
Order Code Length (in)
1260186 8 “
1260187 10 “
Price each
9.64
11.42
1260178
WonderBar prybars
Pry bars
Length x Order Code Diameter (mm)
016654 450 x 16 mm
016655 600 x 19 mm
016656 750 x 22 mm
Heel bars
Length x Order Code Diameter (mm)
016650 175 x 10 mm
016651 300 x 13 mm
016652 400 x 16 mm
016653 450 x 19 mm
Length x Diameter (in)
18 x 5/8 “
24 x 3/4 “
30 x 7/8 “
Length x Diameter (in)
7 x 3/8 “
12 x 1/2 “
16 x 5/8 “
18 x 3/4 “
Price each
21.68
25.24
28.56
141626
Price each
12.48
17.44
17.82
25.00
A forged high carbon steel bar for increased durability, heat treated for greater resistance for bending. Polished tips and bevelled nail slots improve functionality and performance.
Order Code Length (in)
1260176 12.5 “
1260177 15 “
1260178 21 “
Price Item Description each
WonderBar 7.22
Super WonderBar 8.78
WonderBar X21 11.41
275
141625
517061
136285
136237
136235
136239
136238


































































































   291   292   293   294   295