Page 292 - Buck & Hickman Industrial Supplies 2016
P. 292

Chisels, Punches Bars
Cold Chisels
12 Pc Punch & Chisel Set
Centre punches: 2.5, 6, 8, mm Pin punch: 1.5, 3, 4, 5, 6, 8 mm Cold chisels: 10, 12, 16 mm
Tempered steel construction. With storage case.
Wrecking Bars
FatMax spring steel wrecking bars
Manufactured from spring steel for extreme strength and durability, with precision ground edges for better access and wider prying edges for more power and leverage and flat striking faces for extreme demolition. With reduced weight against traditional pry bars for prolonged working time with less fatigue.
Roofing Gorilla Bar
This bar features a moulded double injected soft grip handle, and flat sided neck which can be struck by a hammer. Manufactured from railway steel for added strength.
Order Code Part Number Item Description
Price each
16.40
20.50
Order Code Size
2516408 95cm/ 38 ”
Mammoth Demolition and Lifting Bar
Price each
19.53
Price 2012349 1-55-503
24” Fatmax spring steel wrecking bars 36” Fatmax spring steel wrecking bars
Order Code each
1358842 21.94
Wrecking Bars
Wrecking bars
Octagonal section with nail pulling claw.
2012350 1-55-504
Gorilla Bars
This is the perfect tool for lifting floorboards, removing ceiling boards, breaking pallets and removing roofing lathes and lifting and shifting heavy objects. Designed in a way so that when prising items apart it causes less damage to the work piece itself and the surrounding area because the pressure is distributed over a larger
With Gorilla bars it is the design shape that makes the area. Manufactured from railway quality steel with a
Length x Order Code Diameter (mm)
1374197 450 x 16 mm
1374198 600 x 18 mm
1374200 750 x 18 mm
1374201 900 x 18 mm
Length x Diameter (in)
18 x 3/8 in
24 x 3/4 in
30 x 3/4 in
36 x 3/4 in
difference, manufactured from railway steel, these bars soft grip handle and 25mm steel shaft.
feature a low profile claw that fits further under the
Price work piece for increased prying and power. The wider Order Code Size
each claw offers better control and resists sinking into the 2516409 92.5cm/ 37 ”
Price each
18.04
4.20 support surface.
5.22
6.30 Order Code
7.18 2516395 2516396
2516397
2516398
Size (cm)
35
60
90
120
Size (in)
14
24
36
48
Price each
5.07
12.16
16.91
20.53
Neverbend insulated crowbars
Crowbars
Chisel and point.
Length x Order Code Diameter (mm)
1374193 900 x 25 mm
1374194 1200 x 29 mm
1374195 1500 x 29 mm
1374196 1800 x 29 mm
Gorilla Bar Sets
A choice of ether pointed ends for breaking up stone and concrete, chisel ends for general prying and breaking of heavy objects or a bent chisel end for heavy levering tasks. Strong, durable and specifically designed for working on or near live cables and wires. Two differently coloured layers of insulating material indicate when the tool needs replacing. The fibreglass
With Gorilla bars it is the design shape that makes the shaft has excellent shock absorbing properties and
Length x Diameter (in)
36 x 1 “
48 x 1-1/8 “
60 x 1-1/8 “
72 x 1-1/8 “
Price difference, manufactured from railway steel, these bars is oil, chemical and water resistant. An integrated
10.22 The wider claw offers better control and resists sinking 8020:2002, marked with a unique traceability number 13.59 into the support surface. and includes a certificate of conformity. Length 180cm,
each feature a low profile claw that fits further under the hand stop helps to prevent the hand slipping onto the work piece for increased prying and power. metal head. Tested to 1,000 Volts, conforms to BS
16.69 chisel width 40mm.
27.31 2 piece set contains: 14””(35cm) and 24””(60cm) bars
3 piece set contains: 14””(35cm), 24””(60cm) and 36””(90cm) bars
Order Code Item Description
010448 2 piece set
2516400 3 piece set
Order Code Length (in) Item Description
Price each
53.31
53.31
85.89
68.12
2008644 72 “
Price 2008645 72 “ each
19.91 2008646 72 “
33.16 2008647 72 “
Insulated Crowbar - Point & Blunt Insulated Crowbar - Chisel & Blunt Chisel & point
Bent chisel & point
274
136290
PO-558911
9680
136286
136287
136284
136292
136288
136289


































































































   290   291   292   293   294