Page 291 - Buck & Hickman Industrial Supplies 2016
P. 291

Chisels, Punches Bars
Cold Chisels
Floorboard chisel
Manufactured to BS3066.
Order Code Size
214102 230 x 57 mm
Size
9 x 2-1/4 “
Scutch Chisel
Manufactured to BS3066.
Price
each Order Code Size
4.42 010352 205 x 25 mm
Price Size each
8 x 1 ” 7.60
1358843
1358848
1358850
Fatmax cold chisels
Floorboard chisel
Toothed scutches
Manufactured to BS3066.
Price
each Order Code Size
7.00 013262 25 mm
Chisel scutches
Manufactured to BS3066.
Forged from chrome vanadium steel for strength
and durability. Hardened, quenched and tempered to precise specification for longer blade life and less sharpening. Modified parabolic strike end for greater resistance to mushrooming and chipping. Bi-material hand guards for increased comfort and overstrike protection.
Fitted with grip and hand guard. Manufactured to BS3066.
Part Order Code Number
4-18-327
4-18-328
Blade Width
3”
4”
3/4 ”
2.1/4 ”
3”
1”
1.3/4 ”
Length (in)
8-1/2 “
8-1/2 “
12 “
10 “
11 “
12 “
8-1/2 “
Price Type each
Brick chisel 11.41
Brick chisel 13.15
Concrete 11.41 chisel
Electricians 11.41 chisel
Floor chisel 12.73
Cold chisel 11.84
Masons 9.64 chisel
Order Code Size
010345 230 x 57 mm
Brick bolster chisels
Carbon steel. Manufactured to BS3066.
Order Code Size
213234 230 x 64 mm
213235 230 x 75 mm
213236 230 x 100 mm
Size
9 x 2-1/4 “
Size
1 ”
Price
each 1358843
0.70 1358845
1358847 4-18-329
1358848 4-18-330
1358849 4-18-331
1358850 4-18-332
1358851 4-18-333
Chisel & Punch Sets
Price Order Code Size Size each
Price Size each
1 ” 0.70
5.42 013265 25 mm
9 x 2-1/2 ”
9 x 3 ” 5.58
9 x 4 ” 6.62
Chisel and punch set
240mm Splitting chisel
12 piece chisel and punch set manufactured from high carbon steel fully hardened and tempered. Supplied in a handy tool roll.
Contents:
Cold chisels 150 x 12.5, 175 x 16, 250 x 19, 205 x 25, 250 x 22, 250 x 25mm
Taper punches 250 x 20, 205 x 10, 250 x 6.5mm
Pin punch 150 x 3.2mm
Centre punches 150 x 10, 205 x 12.5mm
Price Order Code each
210299 21.98
Brick bolster chisels
Complete with grip and hand guard. Manufactured to BS3066.
With a wide 25mm blade, this chrome-molybdenum- vanadium air hardening steel 45CrMoV7 chisel is carefully hardened and tempered along the full length and its striking heads inductively tempered.
Working edges are polished and clear varnished and free of burrs and a protective hand guard is fitted as standard.
Order Code Size
010349 230 x 75 mm
010350 230 x 100 mm
Size
9 x 3 ”
Price Price each Order Code each
8.16
2008068 17.09
9 x 4 ” 9.20
273
136205
136214
136204
136213
136209
136207
136206
136215
136201
136208


































































































   289   290   291   292   293