Page 290 - Buck & Hickman Industrial Supplies 2016
P. 290

Garden Tools | Chisels, Punches Bars
Hoses & Connectors
Cold Chisels
Four seasons PVC garden hose - green
With good flexibility, kink and abrasion resistance this hose is made from cadmium and silicone free material. It will not harden or split when rolled up and is suitable for use in temperatures from -15°C to +60°C, it will remain flexible even at near freezing conditions making this hose ideal for all year round general use.
Cold chisels
Cast steel flat cut. Manufactured to BS3066.
Order Code Size
Price Size each
Order Code Internal Diameter
1012987 12.5 mm
1012989 12.5 mm
1012991 12.5 mm
Length
15 m
30 m
100 m
Price each
7.99
15.95
53.12
010329 100 x 6.5 mm 4 x 1/4 ” 1.78
010341 125 x 6.5 mm 5 x 1/4 “ 1.80
010330 150 x 9.5 mm 6 x 3/8 ” 2.00
010331 150 x 12.7 mm 6 x 1/2 ” 2.28
010332 205 x 12.7 mm 8 x 1/2 “ 2.48
010340 250 x 12.7 mm 10 x 1/2 “ 2.60
010342 175 x 16 mm 7 x 5/8 “ 2.60
010333 205 x 19 mm 8 x 3/4 “ 3.58
010334 250 x 19 mm 10 x 3/4 “ 4.00
010351 450 x 19 mm 18 x 3/4 “ 6.24
010335 205 x 25.4 mm 8 x1 “ 4.94
010339 227 x 25.4 mm 9 x1 “ 5.32
010336 250 x 25.4 mm 10 x 1 “ 5.88
010337 300 x 25.4 mm 12 x 1 “ 6.36
010338 450 x 25.4 mm 18 x 1 “ 9.32
Clear reinforced PVC hose
Cold Chisel
Complete with grip and hand guard. Manufactured to BS3066.
Order Code Size Size
Excellent abrasion resistance, offers high resistance to acids and alkalis and resistant to a wide range of chemicals. Made from cadmium free materials, silicone free and toxicity low making it suitable for food use. Excellent transparency, good flexibility with service temperature -15°C to +60°C. Manufactured to comply with BS6066 and ISO 5774.
Price each
010346 250 x 19 mm
010347 250 x 25.4 mm
010348 300 x 25.4 mm
10 x 3/4 “ 6.38
Internal Order Code Diameter
1012856 5 mm
1012857 6.3 mm
1012858 8 mm
1012859 10 mm
1012860 12.5 mm
1012862 16 mm
1012863 20 mm
1012864 25 mm
1012865 31.5 mm
1012866 40 mm
1012867 50 mm
External Diameter
10 mm
11.5 mm
13.5 mm
16 mm
18.5 mm
23 mm
26 mm
33 mm
41 mm
49 mm
62 mm
Reel Length (Metric)
30 m
30 m
30 m
30 m
30 m
30 m
30 m
30 m
30 m
30 m
30 m
Net Weight
2.2 kg
2.7 kg
3.5 kg
4.6 kg
5.4 kg
8 kg
9.2 kg
13.6 kg
20.1 kg
23.4 kg
39.3 kg
Pressure, Radius - burst Min Bend
80 20
64 28
64 29
60 40
48 55
40 95
40 135
40 210
24 320
24 420
12 650
Price each
21.76
17.47
21.70
27.96
33.06
53.62
54.22
118.44
118.26
263.71
366.93
10 x 1 “
12 x 1 “
8.20
8.67
Plugging chisel
Cast steel fluted. Manufactured to BS3066.
Order Code Size
213237 244 x 4.8 mm
Price Size each
9-3/4 x 3/16 ” 4.88
272
136397 136398
136212 136211
136210


































































































   288   289   290   291   292