Page 289 - Buck & Hickman Industrial Supplies 2016
P. 289
Garden Tools
Hoses & Connectors
2701 AC pro water computer
A versatile and easy-to-operate electronic water timer with large interactive LCD screen. There is a choice range of 4 programming methods:-
1 - One-touch for immediate watering
2 - A choice of 13 pre-set programs
3 - ‘Watering Wizard’ – just follow the interactive program
4 - ‘Watering Manager’ – with up to 4 different programs per day
Inlet size (1/2”, 3/4”, 1”)
This model can be linked to a Hozelock rain
sensor (available separately) to conserve water by automatically cancelling watering setting until the rain has stopped.
Price Order Code each
2003109 62.00
Sprinkler plus 180m2
Gives an ultra even coverage due to water powered motor and 15 jets. Max coverage 180m2 / 14m x 13m.
Price Order Code each
2013648 18.52
6800 15 Metre spiral hose set
A flexible and lightweight coiled hose that extends to 15m in length and recoils for neat and tidy storage. Supplied with quality multi spray gun, waterstop connector, hose end connector and threaded outdoor tap connector.
Price Order Code each
2003117 29.99
Maxi pro hose
The ultimate 4 layer hard wearing hose, crush resistant with extra thick wall and braided reinforcement.
15 year guarantee.
Maxi plus hose
A general purpose, hard wearing, 4 layer hose with braided reinforcement.
10 year guarantee.
Order Code Internal Diameter
2013637 12.5 mm
2013638 12.5 mm
2013639 12.5 mm
Length
15 m
30 m
50 m
Price each
14.85
21.99
37.53
Maxi plus hose starter sets
Price each
32.99
67.74
A general purpose, hard wearing, 4 layer hose with braided reinforcement. Includes hose nozzle and 3 connectors.
10 year guarantee.
Order Code Internal Diameter
2013640 12.5 mm
2013641 12.5 mm
Length
30 m
50 m
Order Code Internal Diameter
2013645 12.5 mm
Price Length each
30 m 28.55
Sprinkler plus 260m2
Gives an ultra even coverage due to water powered motor and 20 brass jets - Max coverage 260m2 / 17m x 15m.
Price Order Code each
2013649 28.00
Maxi pro hose starter set
Maxi hi vis hose reel with 25 metre hose
A 45 metre capacity hose reel, includes 25m of 4 layer hi visibility fluorescent orange hose with braided reinforcement. Includes set of connectors and nozzle.
Price Order Code each
2016672 54.13
The ultimate 4 layer hard wearing hose, crush resistant with extra thick wall and braided reinforcement. Includes hose nozzle and 3 connectors.
15 year guarantee.
Order Code Internal Diameter
2013646 12.5 mm
Price Length each
30 m 39.59
271
136396 136395
136375
136387
136388 136376
136380
136385 136386