Page 288 - Buck & Hickman Industrial Supplies 2016
P. 288

Garden Tools
Hoses & Connectors
Multi spray plus gun with connector
This spray gun features a lockable variable flow trigger and separate flow control. Six spray patterns: jet, cone, fast fill, fan, mist, and fine rose.
Price Order Code each
2013633 32.58
2475 Wall mounted/free standing 60 metre hose reel
45 metre capacity, manual rewind hose reel, (supplied with no hose) can be freestanding or wall mounted and includes wall brackets. Self assembly required.
Price Order Code each
2003096 32.00
40 Metre wall mounted fast reel
A wall mounted hose reel with geared easy rewind and automatic hose layering. The set includes 40m of 12.5mm maxi pro hose and 2m feeder hose. The set Includes connectors.
Price Order Code each
2013631 90.02
40 Metre floor standing fast reel
A floor standing hose reel with geared easy rewind and automatic hose layering. Includes 40m of 12.5mm maxi pro hose and 2m feeder hose. Also includes a set of connectors.
Price Order Code each
2013630 82.01
2700 Water computer AC+
Electronic timer with dial and button programming, allowing the user to select the current time, watering start time, watering frequency and watering duration. Program acceptance is confirmed by an audible ‘beep’. Any element of the program can be re-set without the need to totally re-program the timer. Inlet sizes (1/2”, 3/4”, 1”).
Price Order Code each
2003108 42.00
Multi spray pro gun
This gun features a die cast metal body with soft over moulding, lockable on / off trigger with separate flow control, it has seven spray patterns: jet, cone, fast fill, fan, mist, fine rose and aerated.
Price Order Code each
2013636 29.53
60 Metre capacity empty metal cart reel
A wheeled hose reel with a 60 metre capacity for hose. Supplied with 2 plus hose end connectors.
Price Order Code each
2013632 49.99
2412 25 metre hose reel
20 Metre auto rewind hose reel
A wall mounted hose reel with automatic rewind. Includes 20m of maxi pro hose and 2m feeder hose. Included are connectors and wall fixings.
Freestanding, 30m capacity manual rewind
hose reels supplied with 25m hose. Includes 2 x hose
end connectors, 1 x threaded tap connector and an
adjustable nozzle. Price
Price Order Code each Order Code each 2013629 89.99
2003094 29.49
270
136373 136390
136391
136378 136383
136372
136374
136381 136382


































































































   286   287   288   289   290