Page 284 - Buck & Hickman Industrial Supplies 2016
P. 284
Garden Tools
Hooks & Slashers
Secateurs
Little giant grass hook
Lightweight hook used to cut long grass, unwanted weeds and annuals. 12” long replaceable blade, cranked hilt for ease of use and weatherproofed hardwood handle.
Price Order Code each
2008674 15.00
Secateur
Maximum cutting diameter 15mm.
Price Order Code each
019020 7.29
Heavy duty bypass secateurs
Forged aluminium handle construction with SK5 steel blades that are notched to enable cutting of thicker stems. Riveted lower blade also has sap groove. Rubber shock absorber minimises user fatigue. Cutting capacity 20mm.
Order Code
2008683
Hedge Shears
Price each
17.92
Southern counties bill hook
Used for hedgerow maintenance and hedge laying as well as general woodcutting. Epoxy coated head for rust prevention. Solid socket single edge blade with pistol grip weatherproofed handle.
Price Order Code each
2008673 20.00
Ergo twist bypass secateurs
Auto rotating lower handle helps minimise strain
and user fatigue. Stepped locking catch for either wide or narrow cutting width. SK5 cutting blades are PTFE coated for rust resistance and smooth cutting. Lightweight cast aluminium body keeps weight to a minimum. Cutting capacity 15mm.
Wooden handle shears
Price each
17.53
Ergonomically designed wishbone shape shear with weatherproofed wooden handles. Notched blades enable cutting of thicker stems – these are chrome plated for rust resistance. Blade length 8”.
Price Order Code each
2008679 22.70
Order Code
2008684
Heavy duty single edge slasher
Ideal for thinning, trimming and clearing brush and thickets. The shallow curved blade of the slasher makes it useful for heavy-duty cutting. Epoxy coated heads for rust resistance, solid forged socket with weatherproofed hickory handle.
Price Order Code each
2008675 58.44
Ratchet anvil secateurs
Hedge shears
9” long notched blades enable cutting of thicker stems and are chrome plated for rust resistance. 12” handles have soft feel grips and integral shock absorber.
Lightweight aluminium body with integral metal locking catch. Ratchet action enables easy cutting up to 20mm in 4 short steps where needed. High carbon steel blade is PTFE coated for rust prevention and smooth cutting.
Price Price Order Code each
Order Code each
2008685 17.53
2003031 18.48
266
136357
136358
136356
136428
136426
136429
136349
136351
136427