Page 282 - Buck & Hickman Industrial Supplies 2016
P. 282

Garden Tools
Rakes
Edging knife
Neverbend soil rake Neverbend stainless steel flexo lawn rake
Hammer finish epoxy coated head for improved Mirror polished stainless steel head for rust resistance resistance to rust, scratches, humidity and alkaline in and minimal soil adhesion. Long weatherproof
the soil. Tubular aluminium shaft, epoxy coated and a hardwood shaft for greater durability. 16” stainless long, soft feel grip. steel tines.
Price Price Order Code each Order Code each
2008668 18.72 9727450 25.19
Neverbend stainless steel edging knife
Mirror polished stainless steel head for rust resistance and minimal soil adhesion. Weather proofed hardwood shaft for greater durability. Supergrip handle - forward tilt gives the ideal digging angle.
Price Order Code each
9727477 24.71
Neverbend plastic leaf rake Alloy hay rake
Lightweight plastic head with hardwood shaft and a 24” Ideal for collecting hay, straw and grass cuttings. Also
Neverbend edging knife
Carbon steel head, hammer finish epoxy coated for improved resistance to rust, scratches, humidity and alkaline in the soil. Tubular aluminium shaft, epoxy coated and polypropylene ‘T’ grip.
head with 24 plastic tines.
Price Order Code each
2008667 19.03
Neverbend stainless garden rake
Mirror polished stainless steel head for rust resistance and minimal soil adhesion. Long weatherproof hardwood shaft for greater durability. 12 Teeth.
useful for levelling all surfaces and sand bunkers on golf courses. Lightweight for ease of use and with extra long shaft for greater reach.
Order Code
Price Price each Order Code each
2008671 40.66
Edging knife
2008664 18.48
Trowels & forks
Elements hand trowel
With strong, durable carbon steel head, epoxy coated for rust resistance and a hardwood handle. This
tool features a leather wrist/hanging strap. 10 year guarantee.
Price Order Code Part Number each
2003018 4058NB/09 3.02
Order Code
Price each
Elements edging knife
With strong, durable carbon steel head, epoxy coated for rust resistance. This edging knife has a hardwood shaft and soft feel plastic T handle. 10 year guarantee.
Price Order Code each
2003017 13.73
9727442 22.90
264
136421
136417
136418
136342
136415
136422
136435
136343
136344


































































































   280   281   282   283   284