Page 286 - Buck & Hickman Industrial Supplies 2016
P. 286
Garden Tools
Tree Pruners
Hoses & Connectors
Telescopic tree pruner
Telescopic tree pruner extends up to 234cm (92”). SK5 carbon steel blade stays sharper for longer. Lopper can be used for cutting branches up to 30mm diameter and the 13” saw blade is used for cutting anything larger.
Price Order Code each
2008677 33.99
Hoses & Connectors
2175 threaded tap connector
The connector securely attaches to the outdoor tap, and converts it to the Hozelock quick connect system. 3/4” BSP tap connector suitable for use with 95% of all outdoor taps. Includes a 1/2” adaptor for older taps.
Price Order Code each
2003083 3.99
2176 round tap connector
Round tap connector (max dia 18mm). Designed
for round and oval spout taps, maximum diameter 18mm. The fitting is sealed to the tap by tightening the stainless steel clip.
Price Order Code each
2003084 6.99
2177 round mixer tap connector
Round tap connector (max dia 24mm). Designed
for round and oval spout taps, maximum diameter 24mm. The fitting is sealed to the tap by tightening the stainless steel clip.
2100 hose repair connector
For repairing damaged hose, or permanently connecting two lengths of hose.
Price Price Order Code each Order Code each
2003085 7.99
2003081 3.72
2274 multi tap connector
Designed to fit a wide variety of square, round and mixer taps up to 43mm high by 34mm wide. Complete with a choice of sealing washers to provide a leak- free connection.
Price Order Code each
2003087 9.99
2055 waterstop connector
The Aqua Stop connector has an internal valve
that stops the water flow when an accessory (eg a spraygun) is disconnected. Suitable for use with all 12.5mm 1/2” and 15mm 5/8ths” hose. New flexible hose-tail on the nut virtually eliminates hose kinking, hose swelling and hose leaking at the connection point with the fitting. Soft touch finish makes it easier to use when wet.
Price Order Code each
2003080 5.99
2050 hose connector single
Hose end connector, connects hose to male tap connectors. Suitable for use with all 12.5mm 1/2” and 15mm 5/8ths” hose. New flexible hose-tail on the nut virtually eliminates hose kinking, hose swelling, and hose leaking at the connection point with the fitting. Soft touch finish makes it easier to use when wet.
Price Order Code each
2003079 4.99
Non return valve
This connector prevents backflow of contaminated water into mains.
Suitable for 3/4”” BSP, 1/2”” BSP and 5/8”” BSP tap connectors.
Price Order Code each
2013626 19.21
268
136360
136359
136434
136364
136362
136361
136392
136365
136366