Page 283 - Buck & Hickman Industrial Supplies 2016
P. 283

Garden Tools
Trowels & forks
Elements transplanting trowel
With strong, durable carbon steel head, epoxy coated for rust resistance. This tool features a depth gauge and a hardwood handle with leather wrist/hanging strap. 10 year guarantee.
Neverbend hand trowel & weed forks
Carbon steel heads, hammer finish epoxy coated for improved resistance to rust, scratches, humidity and alkaline in the soil and weatherproofed hardwood handles for greater durability.
Neverbend stainless steel transplanting trowel
Mirror polished stainless steel head for rust resistance and minimal soil adhesion. Weather proofed hardwood shaft for greater durability. Stainless steel ferrule. Depth gauge.
Price Price
Order Code Part Number each
2003020 4054NB/09 3.02
Elements weed fork
With strong, durable carbon steel head, epoxy coated for rust resistance and a hardwood handle. This
tool features a leather wrist/hanging strap. 10 year guarantee.
Order Code Item Description each
2008662 Hand trowel 6.96
2008663 Weeding fork 7.41
Neverbend stainless steel trowel
Mirror polished stainless steel head for rust resistance and minimal soil adhesion. Weather proofed hardwood shaft for greater durability. Stainless steel ferrule. Tanged for knuckle clearance.
Order Code
9727434
Lawn & Edging Shears
Price each
8.59
Price Price
Lawn shears
C50 carbon steel 9” long cutting blades are PTFE coated for rust prevention and smooth operation. 36” long handles with comfort grips enable a more comfortable upright position for the user.
Order Code
019011
Price each
31.97
Order Code Part Number each
2003019 4053NB/09 3.22
Order Code each
9727418 8.59
Neverbend stainless steel weed fork
Mirror polished stainless steel head for rust resistance and minimal soil adhesion. Weather proofed hardwood shaft for greater durability. Stainless steel ferrule. Tanged for knuckle clearance.
Elements hand weeder
With strong, durable carbon steel head, epoxy coated for rust resistance and a hardwood handle. This
tool features a leather wrist/hanging strap. 10 year guarantee.
Edging shears
C50 carbon steel 9” long cutting blades are PTFE coated for rust prevention and smooth operation. 36” long handles with comfort grips enable a more comfortable upright position for the user.
Order Code
2003032
Price Price
Price each
29.09
Order Code Part Number each
2003021 4057NB 3.35
Order Code each
9727426 8.87
265
136437
136436 136438
136440
136442 136439
136399
136400 136441


































































































   281   282   283   284   285