Page 285 - Buck & Hickman Industrial Supplies 2016
P. 285
Garden Tools
Hedge Shears
Loppers
Telescopic Hedge Shears
Lightweight aluminium telescopic handles with twist and lock mechanism enable adjustment to suit the user and the job in hand. Complete with adjustable blade tension nut, shock absorber and soft feel grips. Blade length 9” and handles extend from 13” to 19”.
Price Order Code each
2008678 20.73
Loppers
Razorsharp advanced anvil lopper
These loppers come with a C50 grade PTFE coated carbon steel blade, strong but lightweight aluminium handles and soft feel grips. 10 year guarantee.
Telescopic ratchet anvil loppers
C50 carbon steel blades are hardened and tempered for durability, PTFE coated for rust resistance and smooth cutting. Lightweight aluminium handles have non-slip grips, twist and lock extendable mechanism enables them to be extended from 18” to 28”. Ratchet mechanism makes cutting of thicker branches much easier. Anvil cutting design is ideal for cutting of harder, drier stems. 43mm cutting capacity.
Price Order Code each
2008680 30.38
Order Code Part Number Length (in)
2003027 8160RS/09 26
Price each
26.11
Razorsharp mini bypass loppers
These loppers come with a C50 grade PTFE coated carbon steel blade, strong but lightweight aluminium
28” Geared loppers
Anvil loppers
C50 carbon steel blades are hardened and tempered for durability, PTFE coated for rust resistance and smooth cutting. Lightweight aluminium handles have non-slip grips for user comfort. Total length is 27” and cutting capacity is 42mm. Anvil cutting action
handles and soft feel grips. 10 year guarantee.
Order Code Part Number
2003030 8230RS/11
Geared action adds extra power for effortless cutting. Lightweight ergonomic aluminium handles for user comfort. C50 carbon steel blades are PTFE coated
Price for rust resistance and smooth cutting action. 38mm
each cutting capacity.
15.61
Price minimises stem twisting – ideal for woody stems.
each Price
Order Code
2003028 21.74
Order Code each
2008682 22.69
Razorsharp bypass lopper
Telescopic ratchet bypass loppers
C50 carbon steel blades are hardened and tempered for durability, PTFE coated for rust resistance and smooth cutting. Lightweight aluminium handles have non-slip grips, twist and lock extendable mechanism enables them to be extended from 18” to 28”. Ratchet mechanism makes cutting of thicker branches much easier. Bypass cutting design is ideal for cutting of softer and greener stems. 42mm cutting capacity.
Price Order Code each
2003026 33.18
Bypass loppers
C50 carbon steel blades are hardened and tempered for durability, PTFE coated for rust resistance and smooth cutting. Lightweight aluminium handles have non-slip grips for user comfort. Total length is 27” and cutting capacity is 42mm. Bypass cutting action minimises stem bruising on green stems
Price Order Code each
2008681 22.69
These loppers come with a C50 grade PTFE coated carbon steel blade, strong but lightweight aluminium handles and soft feel grips. 10 year guarantee.
Order Code Part Number
2003025 8010RS/09
Price Length (in) each
22 “ 21.22
267
136402
136401
136350
136405
136406
136403
136408
136407
136409