Page 281 - Buck & Hickman Industrial Supplies 2016
P. 281
Garden Tools
Hoes & Cultivators
Post Hole Tools
Rakes
2003013
Elements rakes
2003014
Neverbend dutch hoe
Hammer finish epoxy coated heads for improved resistance to rust, scratches, humidity and alkaline in the soil. Weatherproofed hardwood shaft.
Price Order Code each
2008665 18.48
Fencing Grafter
A hybrid tool for specific applications. A cable layer head attached to a 54” long tubular steel shaft with rubber end cap – ideal for digging deep trenches, fence posts and clearing out deep gullies etc.
With strong, durable carbon steel heads, epoxy coated for rust resistance. Hardwood shaft and long soft feel grip. 10 year guarantee.
Order Code
Price each
Order Code Part Number
2003013 4145NB/09
2003014 4155NB
Item Description
Soil rake
Lawn flexo rake
Price each
10.30
11.28
2008656 54.52
Neverbend adjustable lawn rake
Neverbend 3 prong cultivator
Hammer finish epoxy coated heads for improved resistance to rust, scratches, humidity and alkaline in the soil. Weatherproofed hardwood handle for durability. 3 prongs for tilling the soil.
Price Order Code each
2008666 19.38
Post hole digger
Ideal for digging fence post holes. Produces deep, narrow, vertical side holes that minimise the need to backfill. 48” long ash handles provide a firm and comfortable grip. Hardened steel blades provide durability in use.
Price Order Code each
2008654 27.62
Fully adjustable 15 steel tined rake head adjusts from 7” to 24” span to suit all applications. Lightweight aluminium shaft and PVC grip.
Price Order Code each
2008670 11.97
Neverbend stainless steel dutch hoe
Mirror polished stainless steel head for rust resistance and minimal soil adhesion. Long weatherproof hardwood shaft for greater durability.
Double shovel holer tubular handle
For clearing out holes and general removal of spoil. Tubular handles for optimum strength yet lightweight as possible to reduce operator fatigue.
Price Order Code each
2008657 86.09
Neverbend heavy duty lawn rake
Tough hand durable heavy duty 20 tine rake is ideal for scarifying lawns and general clearing tasks such as removing garden growth. Also suitable for surface aeration. Heat-treated tines are designed to withstand the toughest use whilst maintaining their shape and flexibility. Strong 48” ash shaft for comfortable use.
Order Code
9727469
Price each
22.90
Order Code
2008669
Price each
23.22
263
136355
136353
136354
136413
136410
136412
136419
136416
136414