Page 280 - Buck & Hickman Industrial Supplies 2016
P. 280

Garden Tools
Spades
Forks
2003009 2003011
Elements spades
With strong, durable carbon steel heads, epoxy coated for rust resistance. These spades have hardwood shafts and ergonomic tiled hilt with soft feel grips. 10 year guarantee.
Neverbend stainless steel border spade 28”
Mirror polished stainless steel head for rust resistance and minimal soil adhesion. Extra long socket for added strength. Weatherproof hardwood shaft for greater durability. Supergrip handle - forward tilt gives the ideal digging angle.
Neverbend stainless steel digging fork 28”
Mirror polished stainless steel head for rust resistance and minimal soil adhesion. Extra long socket for added strength. Weatherproof hardwood shaft for greater durability. Supergrip handle - forward tilt gives the ideal digging angle.
Order Code Part Number
2003009 4190NB/09
2003011 4194NB/09
2008658
Item Description
Digging spade
Border spade
2008660
Price each
12.08
12.08
Price Price Order Code each Order Code each
Neverbend digging and border spades
9727396 27.33
Forks
Elements forks
With strong, durable carbon steel heads, and epoxy coated for rust resistance these forks have hardwood shafts and ergonomic tiled hilt with soft feel grips. 10 year guarantee.
9727388 27.71
Neverbend stainless steel border fork 28”
Mirror polished stainless steel head for rust resistance and minimal soil adhesion. Extra long socket for added strength. Weatherproof hardwood shaft for greater durability. Supergrip handle - forward tilt gives the ideal digging angle.
Price Order Code each
9727400 27.95
Hoes & Cultivators
2003015 2003016
Elements hoes
With strong, durable carbon steel heads, epoxy coated for rust resistance. Hardwood shaft and long soft feel grip. 10 year guarantee.
A superb range of carbon steel digging tools that all have solid forged heads and long sockets for superior strength and durability. Hammer finish epoxy coated heads for improved resistance to rust, scratches, humidity and alkaline in the soil. Weatherproofed hardwood shafts link to the suregrip handle with forward tilt giving the ideal digging angle. Spades are treaded for comfortable digging and reduced boot wear.
Order Code Item Description
2003010 Digging fork
2003012 Border fork
2008659
Price each
11.64
13.04
Price Order Code Item Description each
2008658 Treaded digging spade 21.31
2008660 Treaded border spade 23.87
Neverbend stainless steel digging spade 28”
2008661
Neverbend digging and border forks
A superb range of carbon steel digging tools that all have solid forged heads and long sockets for superior strength and durability. Hammer finish epoxy coated heads for improved resistance to rust, scratches, humidity and alkaline in the soil. Weatherproofed hardwood shafts link to the suregrip handle with forward tilt giving the ideal digging angle. Spades are treaded for comfortable digging and reduced boot wear.
Mirror polished stainless steel head for rust resistance
and minimal soil adhesion. Extra long socket for added
strength. Weatherproof hardwood shaft for greater
durability. Supergrip handle - forward tilt gives the ideal
digging angle. Price
Order Code Item Description
2003015 Dutch hoe
2003016 Draw hoe
Price each
10.55
10.55
Price Order Code Item Description each Order Code each 2008659 Digging fork 22.12
9727370 27.33
2008661 Border fork 23.29
262
136432
136431
136430
136346
136345
136433
136352
136348
136347


































































































   278   279   280   281   282