Page 279 - Buck & Hickman Industrial Supplies 2016
P. 279

Contractors Tools
Mauls
Replacement Handles
Wheelbarrows
carriage
EXTRA
Rubber maul
Head only. For general use in the construction industry and for kerbing and paving. 33cm long x131⁄2cm diameter. Weight 51⁄2kg.
Price Order Code each
016790 28.81
Maul handle
Order Code Size
016791 41 x 2-1/4 x 1-1/2 ”
Wheelbarrows
Price each
9.43
120 litre Chillington County pneumatic tyre wheelbarrow
The galvanised 120 litre (4cu.ft) deep tray is supported by a 30mm epoxy coated tubular frame and heavy duty tray supports. A large pneumatic wheel with
a metal disc rim and a narrow tray allows for easy manoeuvrability. It also features comfortable rubber grip handles and a tipping bar.
Price Order Code each
4507475 45.60
Tubs
Tubs
Tough and hardwearing in high visibility yellow, Gorilla Tubs® are great for all building trades! Bricklayers, plasterers, screeders, electricians, plumbers, glaziers and decorators. In fact, wherever you use a bucket, a Gorilla Tub® will do the job better, saving you time and money in the process.
Their flexibility allows them to be picked up in one hand, especially useful for carrying tools, mortar or
Replacement Handles
carriage
EXTRA
Shovel, fork and spade handles
28in long 11⁄4in diameter ash handles.
85 litre Camden pneumatic wheelbarrow
Order Code Grip Design
2005933 T
016787 MYD
Type(s)
Single bend taper
Single bend taper
Price each
6.42
8.68
Superb new galvanised 85 litre tray with better fill. Two
galvanised tray supports for added strength, 30mm
fully epoxy coated frame. With a 350 x 8 pneumatic
wheel with metal disc rim, tipping bar and handle grips.
Price rubble. Not only can cement and plaster be mixed in
a Gorilla Tub®, but the dried mix can be kicked out Order Code each easily! Removing rubble or delivering mix in confined
2519478 36.29
spaces is easy and the super strong handles mean your Gorilla Tub®; can be carried by two people for really heavy loads.
Small
136327
Whatever you do with a bucket, do it better with a bucket-sized Gorilla Tub®.
Price Order Code Capacity each
1370559 14 l 2.51
Medium
136326
carriage
Just right for clearing rubble and waste from confined spaces.
Price Order Code Capacity each
1370561 26 l 3.64
Large 136325 Store scaffold knuckles, carry tools or carry heavy loads between 2 people.
Price Order Code Capacity each
1370562 38 l 4.61
Shallow 136324 Superb as a spot, but also right for washing tools too.
Price Order Code Capacity each
EXTRA
Pick and mattock handles
85 litre Camden solid trye wheelbarrow
Order Code Size
016789 91 mm
Size
36 ”
Price each
11.65
A superb new galvanised 85 litre tray with better fill. Two galvanised tray supports for added strength, 30mm fully epoxy coated frame. With a 350 x 8 solid wheel with metal disc rim, tipping bar and handle grips.
Price Order Code each
2519477 38.44
5.87
Price Order Code Capacity each
1370564 75 l 9.78
1370563 35 l
X-Large
136323
Great for mixing large batches of cement or plaster. Use as a base for the ‘brickies spot’.
261
136302 136303
136295
136329 136328
136304
138511
136330


































































































   277   278   279   280   281