Page 278 - Buck & Hickman Industrial Supplies 2016
P. 278
Contractors Tools
Spades, Shovels, Forks
Floor scrapers
Rammers
Household shovel
Wooden handle, square pin.
Heavy duty scraper
Versatile heavy duty scraper, ideal for numerous
jobs including tile and carpet removing, general Price scraping tasks, chopping, digging and root removal.
Order Code each
016766 3.74
Resharpenable bevel edge offers a lasting and effective cut.
Square earth rammer
4.5kg 10lb head fitted with 54in handle.
Price Order Code each
016774 25.65
Insulated 10lb rammer
For tamping flat areas when working near live cables. Strong yet lightweight fibreglass shafts have excellent insulating properties. Non slip rubber end cap.
Rakes
Order Code
2008655
Picks & Mattocks
Price each
25.42
Rakes
Order Code Type(s) Handle Type
016767 Tarmac Tubular 48”
016768 Asphalt Wood 66”
Floor scrapers
Picks and mattock
Price Heads only, oval eye. Teeth each
Price each
21.04
10.20
Order Code Length
2008651 1235 mm
Fencing pins
Length (in)
48-1/2 “
Price Net Weight each
10 lb 89.17
Square 39.53
Round 38.43
Order Code Item Description
016771 Pick, chisel and point
016773 Grubbing mattock
Net Weight
3.2 kg
2.3 kg
Floor scraper
Neverbend insulated 7lb pick - chisel and point
Fencing pin
Metal handle fitted with steel blade 8 x 23⁄4in. Blade is easily changed via three wing nuts.
52in long x1/2in diameter.
Order Code
4507411
Price each
1.20
Order Code Item Description
016769 Floor scraper
016770 Spare blade
Price For breaking up heavy ground. Strong, durable and each specifically designed for working on or near live cables 11.65 and wires. Two differently coloured layers of insulating
2.35 material indicate when the tool needs replacing.
The fibreglass shaft has excellent shock absorbing properties and is oil, chemical and water resistant. An integrated hand stop helps to prevent the hand slipping onto the metal head. Tested to 1,000 Volts, conforms to BS 8020:2011, marked with a unique traceability number and includes a certificate of conformity.
Price Order Code each
2008649 35.27
260
150788
136298
136313
136297
136296
136294
136293
136299
136300