Page 277 - Buck & Hickman Industrial Supplies 2016
P. 277

Contractors Tools
Spades, Shovels, Forks
Neverbend insulated double shovel
1374185 1374186 1374188 1374189
For digging post holes and removing debris. Lightweight, strong, durable and specifically designed for working on or near live cables and wires. It will open to 370mm and has non-slip rubber end caps. Two differently coloured layers of insulating material indicate when the tool needs replacing. The fibreglass shaft is oil, chemical and water resistant. Tested to 1,000 Volts, conforms to BS 8020:2002, marked with a unique traceability number and includes a certificate of conformity.
Price Order Code each
2008650 166.23
Polyfibre contractors tools
The new range of Polyfibre pro shafted solid forged contractors tools are designed to offer the workman
a high degree of fibreglass strength along with the comfort of a profile moulded PYD hand grip. The pultruded polyester resin fibreglass core is coated
with an injection moulded polypropylene sheathing. This produces a very strong shaft, virtually eliminating the danger of handle breakage and potential injury. Polyfibre pro tool handles are highly resistant to most industrial oils, greases and solvents and are largely unaffected by periods of immersion in water, capable of withstanding high voltages and are self extinguishing. The materials used in the manufacture of Polyfibre
pro tool handles will not rot, shrink, dry out or become more susceptible to breakage through long periods of inactivity, this significantly improves safety, strength and reliability in the modern workplace.
2008371
2008373
2008374
2008370
1374190 1374191
1374192
Order Code Item Description
1374185 No2 square shovel
1374186 No2 taper shovel
1374188 Cable laying polyfibre shovel
1374189 GPO trenching shovel
1374190 Newcastle drainer shovel
1374191 Treaded spade
1374192 Heavy duty fork
Neverbend fibrelite contractors tools
Price each
32.94
32.42
35.25
35.25
38.07
36.44
39.92
2008367
2008375
2008376
2008372
Powerlite contractors tools shovels and forks
Strong, tough and hard wearing forged tools which are light and safe to use.
Manufactured to BS 3388 with their bend strength exceeding the standard.
The corners of the blades are rounded to reduce risk of damage to pipes and cables when in use, and the fibreglass shafts are manufactured from continuous parallel fibres and tested to withstand 10,000 volts. The range features 28”” (711mm) Powerlite shafts and MYD handles for strength and the whole range is manufactured in the UK.
2003003
2003004
2003005 2003006
A range of lightweight professional shovels designed to reduce the risk of personal injury when working near live cables. The shaft has insulating properties and in potentially dangerous applications the shorter socket allows the user to hold the fibreglass shaft to avoid the risk of electric shock from the steel socket. Rounded corners on the head significantly reduce the risk of damage to pipes and cables. All models except the fork have round bar treads for comfort and reduced boot wear.
Price Order Code Item Description each
2003003 No2 square shovel 41.67
2003005 No2 taper shovel 43.60
2003006 Cable laying polyfibre shovel 43.60
2003004 Trenching shovel 45.03
2003007 Newcastle drainer shovel 45.30
2003008 Heavy duty fork 46.57
2003007
2003008
Order Code Item Description
2008371 Square Shovel 12-1/2” x 10”
2008373 Taper Mouth Shovel 12-1/2” x 8-1/2”
2008374 Trenching Shovel 11-1/2” x 8-1/2”
2008375 Trenching Shovel Treaded 11-1/2” x 8-1/2”
2008368 Newcastle Drainer Shovel 14” x 7”
2008367 Newcastle drainer shovel 16” x 7” treaded
2008370 Round Mouth Shovel 12-1/2” x 10”
2008377 Round Mouth Shovel 9” x 8” general service
2008376 Trench Master Shovel 10” x 8-1/2””
2008372 Heavy Duty Fork 13” x 8-1/4” 4 prong
Price each
40.70
40.70
39.26
47.32
40.94
45.72
40.36
44.74
49.68
53.36
259
136322 136309 136320
136305


































































































   275   276   277   278   279