Page 276 - Buck & Hickman Industrial Supplies 2016
P. 276
Contractors Tools
Spades, Shovels, Forks
016761
1374202 1374203 1374204 1374206
1374207 1374208 1374209
Insulated contractors tools
Insulated contractors tools are double protected
by twin coloured layers of special polymer sheaths bonded over the solid fibreglass core. The orange insulation used for the outer sheathing has been developed for its high voltage protection. A white inner protective sleeve is incorporated beneath the main orange polymer sheath if the outer protection abrades in use and the white sleeve becomes
visible, the tool should be removed from use around live working systems. A specially contoured collar prevents the user’s hand slipping onto the steel
blade. BS8020:2011 is an exacting specification that demands full adherence to detailed manufacturing and testing procedures for safe working practices
to be maintained by the user when working on or in close proximity to live conductor cables.
Every single tool is flash tested to 10,000 volts for a period of 60 seconds, uniquely numbered and printed with the BS8020-1000 Volt double triangle logo, thus ensuring total traceability and guaranteeing conformity to full live cable working specifications.
2008640 2008639 2008638
2008637 2008642 2008641
2008643 2008652
Neverbend insulated contractors tools
All of the Spear & Jackson range of Neverbend Insulated Tools are manufactured and supplied
in accordance with British Standard Number BS8020:2011. This exacting standard was introduced to ensure the best possible protection from potential harm when working on or in close proximity to live conductor cables. Each tool is marked with the BS8020:2011 mark, a unique reference number for traceability and certified, guaranteeing full conformity to live-working specifications. All models except the fork have round bar treads for comfort and reduced boot wear.
016760
All metal shovels
The products in this range are manufactured to exacting standards providing strength and durability
in use.
Solid forged heads finished with hammer epoxy coating and fitted with 28in tubular steel shafts.
Order Code Handle Type
016761 Metal YD
016762 Metal YD
016760 Metal YD
Size
No 2
No 2
Grafting
Type
Square
Taper
Price each
12.13
13.13
17.50
Safety Shovels
Order Code Item Description
1374202 No2 square insulated shovel
1374203 No2 taper insulated shovel
1374204 Cable laying insulated shovel
1374206 GPO trenching insulated shovel
1374207 Newcastle drainer insulated shovel
1374208 Insulated treading spade
1374209 Insulated heavy duty fork
Price each
70.90
67.28
74.17
68.05
74.30
67.06
74.08
These shovels are designed to reduce the risk of damaging all types of utilities whilst digging.
Available as a standard or grafter pattern these Shovels feature ergonomic soft feel “”D”” shaped handles, solid fibreglass handles offering strength but light in weight, one piece forged steel heads, which are hardened and tempered, as well as treaded for comfort in use.
The blades feature a special curved design blade and lip which reduces the damage to utilities.
The standard pattern is ideal for general purpose digging and excavation, whilst the grafter pattern is suitable for breaking clay and stoney ground, and trenching.
Order Code Item Description
2008640 No2 square inuslated shovel
2008639 No2 taper insulated shovel
2008638 Cable laying insulated shovel
2008637 Newcastle drainer shovel 16 x 7” treaded”
2008642 Newcastle drainer insulated shovel
2008641 Insulated general service shovel
2008643 Insulated heavy duty fork
2008652 Insulated pipe breaker
Price each
103.89
94.92
94.92
94.92
100.10
94.92
103.55
179.49
Order Code Item Description
2516393 Safety Shovel
2516394 Safety Grafter Shovel
Price each
41.66
41.66
258
136307 136311
136308
136321