Page 275 - Buck & Hickman Industrial Supplies 2016
P. 275
Contractors Tools
Spades, Shovels, Forks
016759
016756
016758
016754
Open socket shovels
The products in this range are manufactured to exacting standards providing strength and durability in use.
Hammer finished epoxy coated heads fitted with 28in varnished ash handles.
Order Code Size
016750 No2
016751 No4
016752 No2
016753 No4
Standard(s)
Wood T Handle
Wood T Handle
Plastic D Handle
Plastic D Handle
Price each
11.15
11.15
12.26
12.26
Solid socket shovels
The products in this range are manufactured to exacting standards providing strength and durability in use.
Solid forged heads finished with hammer epoxy coating and fitted with 28in varnished ash handles.
Order Code
016754
016755
016756
016757
016758
016759
Handle Type
Wood T
Metal YD
Wood T
Metal YD
Metal YD
Metal YD
Size
No 2
No 2
No 2
No 2
No 2
Trench
Price Type each
Square 28.30
Square 28.30
Taper 28.30
Taper 28.30
Round 28.30
Square 30.15
Carbon steel contractors spade
27” Micro Shovels
Solid forged carbon steel headed contractors spade with long socket for superior strength and longevity. Hammer finish epoxy coated head for improved resistance to rust, scratches, humidity and alkaline in the soil. Weatherproofed hardwood shaft for greater durability
Price Order Code each
2008653 19.80
The Roughneck micro shovels are ideal for use in confined spaces such as the bottom of trenches, manholes, underpinning pits or shovelling bagged materials. Ideal for keeping in the car for snow or off road emergencies. The 14 gauge blades are manufactured from industrial strength steel and features a lightweight fibreglass handle with ergonomic polypropylene YD grip. Power rings provide stronger blade to handle connection. Overall length: 685mm (27 in).
Order Code
2516406
2516407
Item Description
Round Head
Square Head
Price each
12.27
11.36
257
136306
136312
136314
136310