Page 271 - Buck & Hickman Industrial Supplies 2016
P. 271
Brick Laying Tools
Brick Trowels
217422
2002065
1016148
Pointing, gauging & bucket trowels
2002063
4 piece brickies set
Set contains a 6” pointing trowel, 1/2” x 5/8 ” brick jointer, 11” Philadelphia brick trowel and a 6 1⁄2” bucket trowel all supplied in a plastic wallet.
Professional pointer and jointer set
Set contains a 6” pointing trowel and 1/2” x 5/8 ” brick jointer, supplied in a plastic wallet.
217423
Order Code Part Number
2002066 RB1010
Price Order Code Part Number each 2002057 RPJ6801
Price each
13.16
11 x 5-1/2 ”
12 x 5-7/8 ”
11 x 5-1/2 ”
12 x 5-7/8 ”
11 x 5-1/2 ”
12 x 5-5/8 ”
11 x 5-1/2 ”
11 x 4-1/2 ”
13 x 5 ”
14 x 4-3/4 ”
14 x 4-3/4 ”
11 x 4-1/2 ”
13 x 5 ”
5 x 2-1/2 ”
6 x 2-3/4 ”
13 x 13 ”
24.87
134734
With carbon steel blades and a choice of soft grip or wooden handles, these trowels cover a range to suit all trade applications including 4” archaeologists trowel for fine work.
Model
Size (mm)
Size (in)
10 x 5 ”
Order Part Code Number
2002063 R160SG
217422 R160
217423 R129
1016148 R165BT
Handle Price
Philadelphia, wooden handle
M1910 250 x 125
M1911 275 x 140
M1912 305 x 149
Philadelphia, durasoft handle
M1911D 275 x 140
M1912D 305 x 149
Wide London, wooden handle
M3411 375 x 140
M3412 305 x 142
M3411D 375 x 140
Plasterers, wooden handle
MXS1 275 x 114
MXS13 330 x 125
Cement finishing, wooden handle
MXS73 356 x 121
Stainless cement, durasoft handle
MXS73SSD 356 x 121
mm
mm
mm
mm
mm
mm
mm
mm
mm
mm
mm
mm
Size
6”
6”
7”
6-1/2 ”
Type
Soft Grip
Wooden
Wooden
Wooden
Soft Grip
Description each
Pointing -
London
Pointing - 6.15 London
Gauging 7.75
Bucket 5.75 - carbon
steel
Bucket 6.75 - carbon
steel
7.14
2002065 R165BTSG6-1/2 ”
Stainless fnishing trowel, durasoft handle
Professional pointing and gauging trowels
Ragni Crown pointing and gauging trowels feature carbon steel blades with unique hold fast soft grip handles for all day ease of use and comfort, these trowels give excellent balance to minimise fatigue. These trowels are specified by bricklayers and are backed by a 3 year warranty.
Part Handle Price
MXSIDSS
MXS13DSS
Pointing
275 x 114 mm
330 x 125 mm
127 x 64 mm
152 x 70 mm
1/2 and 5/8 ”
3/4 and 7/8 ”
5/8 and 3/4 ”
3/8 and 1/2 ”
330 x 330 mm
Order Code Number Size
2002051 R111-04 4”
2002052 R111-05 5”
2002053 R111-06 6”
2002054 R111-06P 6”
2002055 R111-07 7”
2002056 R112-07 7”
Convex brick jointer
Type
Soft Grip
Soft Grip
Soft Grip
Soft Grip
Soft Grip
Soft grip
Description each
London 8.70
London 8.70
London 8.70
Philadelphia 8.70
London 10.18
Gauging 9.80 trowel
Order Code Part Number
213552 M1910
213553 M1911
213554 M1912
213568 M1911D
213569 M1912D
213555 M3411
213556 M3412
213570 M3411D
213557 MXS1
213558 MXS13
213559 MXS73
213573B MXS73SSD
213571 MXSIDSS
213572 MXS13DSS
213560 M455
213561B M456
213562 M80
213563 M81
213564 M82
213565 M83
213567 M1 213567
Price M455 each M456
39.46 Brick jointers for joints
39.46 M80
39.46 M81
45.56 M82
45.56 M83
39.46 Hawk
39.46 M1 213567
45.56
32.97
64.11
35.83
49.41
43.68
46.65
13.14
13.14
6.60
6.60
6.60
6.60
American style comfortable grip. Hardened and polished steel with correct radius ends.
Order Code Part Number
1016149 R801
Price Size each
1/2 x 5/8 ” 3.95
25.04
253
134736
134731
134118
134735
134732