Page 269 - Buck & Hickman Industrial Supplies 2016
P. 269
Survey Equipment | Detectors
Laser - Level Accessories
Stud
2515544 2515545
2515548
2515550
2515547
2515553
8868425
2515549
2515551
2515546
2515554
Laser Accessories
135484
IntelliSensor pro stud finder
A versatile 2 laser set that can be used together or
as individual tools. The multi depth stud sensor has sensing capability of 12, 25 and 38mm and features an audible tone when detecting studs. The screen is LCD and backlit.
The sensor also offers continuous live wire detection. The laser unit has a foot release button which releases the unit for hand free operation.
The unit is supplied with special adhesive dots which are used to mount the laser unit to a surface, the unit has spring loaded feet to keep the unit away from the adhesive during placement.
Price Order Code each
1260223 67.64
S200 SENSOR
LCD display
Centre finder for accurate detection
Audio/visual live AC detection alert
Wood and metal stud detection through up to 3/4 inch deep surface material
AC detection identifies live wires up to 2 inch deepPrice
Order Code Part Number each
2525952 STHT0-77406 18.16
S300 SENSOR
Backlit LCD display for easy reading in low light conditions
Includes scan mode for precise detection up to 75mm for ferrous metal
Audio/visual live AC detection alert up to 50mm
Price Order Code Part Number each
2525953 FMHT0-77407 34.29
Moisture
Moisture Detector
Provides moisture readings in wood and masonry Gives % moisture reading based on electrical resistance across two detection pins (8mm length) Measures moisture in wood from 6-44% (readings over 15% are suspicious and need investigating, over 20% indicate decay)
Measures moisture in masonry from 0.2%-2% (readings over 1.5% are suspicious and need investigating)
Backlit LCD display indicating the moisture level on a bar graph
25-15544 - Multiline Tripod Adaptor 1⁄4”- 5⁄8”
Compatibility adaptor.
25-15545 - Multiline Tripod Adaptor 5/8” - 5/8”
Compatibility adaptor.
25-15546 - Grading Adaptor
Adapts for compatible rotary lasers, allows the precise setting of angles and slopes from 0° - 90°.
25-15547 - Measuring Staff
Designed to provide height and distance readings when used in conjunction with optical, rotating and line lasers.
25-15548 - Wall Mounting Bracket
Bracket with a 5/8” thread to allow lasers to be wall mounted for layout work.
25-15549 - Line Laser Detector
Designed for use with lasers with pulse mode for internal and external use.
25-15550 - Rotary Laser Detector
Designed for use with rotating lasers.
25-15551 - Laser Grid Target
Designed to enhance the brightness of lasers internally and externally.
88-68425 - Laser Glasses
Designed to enhance the brightness of lasers internally and externally.
S100 SENSOR
Compact and simple to use Detects studs up to 19mm
Stud edge finder
3 stage LED indication Audio/visual live AC detection alert
Order Code Part Number
Price each
14.86
2525950
STHT0-77403
25-15553 - Remote Control
Remote control for lasers, for use up to 40 meters away.
25-15554 - Mains Charger
Mains charger for rotary and multiline lasers.
Order Code
2515544
2515545
2515546
2515547
2515548
2515549
2515550
2515551
8868425
2515553
2515554
Price each
5.87
5.64
91.48
44.10
57.17
79.08
83.78
11.43
11.43
24.60
34.29
S150 SENSOR
Detects studs concealed up to 38mm Stud edge finder
3 stage LED indication
Audio/visual live AC detection alert
Order Code Part Number
2525951 STHT0-77404
Price each
17.15
Auto power off
Powered by 3 cell batteries (supplied)
Order Code Part Number
2002863 0-77-030
Price each
48.69
251
518703 518702
134782
134779
519954
519925