Page 272 - Buck & Hickman Industrial Supplies 2016
P. 272

Plasterers Tools
Jointing Knives
Stainless steel jointing knives
With bi-material handles complete with hang hole. These jointing knives feature a stainless steel blade for rust proofing and durability and a zinc alloy cap.
Fixing Tools
Order Code Blade Size (mm)
2018214 101 mm
2018215 127 mm
2018216 152 mm
Taping Knives
Price Blade Size (in) each
4 in 6.27
5 in 6.70
6 in 7.15
Drywall edge stripper
Manufactured with twin cutting blades to cut both sides of the drywall. This stripper features bi-material handles, adjustable cutting depth and has replacement wheels available.
Drywall circle cutter
Ideal for cutting perfect holes in drywalls up to 16” in diameter. It is precision calibrated and has easy to read graduations.
Price Order Code each
2018226 6.56
Order Code Item Description
2018228 Drywall edge stripper
2018229 Replacement wheel only
Trowels
Price each
24.78
3.96
Stainless steel taping knives
With bi-material handles complete with hang hole. These taping knives feature a stainless steel blade for rust proofing and durability and a zinc alloy cap.
217425
217427
1016145
217424
Order Code Blade Size (mm)
2018217 203 mm
2018212 254 mm
2018213 305 mm
Fixing Tools
Punch lock riveter
Price Blade Size (in) each
8 in 6.99
10 in 7.87
12 in 8.75
Plasterer’s finishing trowels
136635
All with the renowned Ragni ‘banana’ shaped handles for maximum comfort and ease of use. Handle provides excellent knuckle clearance for added safety to the user.
Stainless steel and tempered steel blades produced with unique rivet fixings to provide maximum trowel strength and long life.
Order Code Part Number
Size
11” x 4 3/4 ”
11” x 4 3/4 ”
11” x 4 3/4 ”
13” x 4 3/4 ”
11” x 4 3/4 ”
14” x 4 3/4 ”
Handle Type
Wooden
Plastic
Plastic
Plastic
Soft Grip
Soft Grip
Price Description each
217425 R198
217424 R318
217427 R318S
1016145 R333
1016144 R418
2002074 R418SL
Universal
Universal
Stainless
Universal
Universal
Stainless
2002075
13.99
10.94
19.69
12.36
12.24
23.77
Manufactured in a solid steel construction. This riveter is ideal for producing solid sections of plasterboard track for partition walls and ceilings. They produce “U” shaped sections up to 1.2mm with minimum handforce required.
Price Order Code each
2018222 35.01
Stud crimper
Manufactured in a durable steel construction and ideal for producing solid sections of plasterboard track for partitioning and ceilings.
Suitable for “”C”” shaped sections up to 1.2mm max.
Price Order Code each
2018223 33.25
2002077
Specialist plasterer’s trowels
2002076
2002078
136636
All with the renowned Ragni ‘banana’ shaped handles for maximum comfort and ease of use. Handle provides excellent knuckle clearance for added safety to the user.
Stainless steel and tempered steel blades produced with unique rivet fixings to provide maximum trowel strength and long life.
Order Code
2002075
2002076
2002077
2002078
Part Number
R518TFSG
R5401T
R108MTSG
R110PTSG
Size
18 ”
5x 4”
8x 3”
10-1/2 x 3 ”
Handle Type
Soft Grip
Soft Grip
Soft Grip
Soft Grip
Price Description each
Flooring trowel 13.24
Internal corner trowel 7.72
Small trowel 7.28
Pipe trowel 7.28
254
136628 136626 136634 136630
136625
136624


































































































   270   271   272   273   274