Page 270 - Buck & Hickman Industrial Supplies 2016
P. 270

Detectors | Brick Laying Tools
External Pipe & Cable Detection
Brick Trowels
6” pointing trowel
6”(150mm) flexible blade pointing trowel. Hardened and tempered carbon steel blade. Lacquered finish for corrosion resistance. Ergonomic soft grip handle.
Order Code
2006835
Price each
5.15
217240
134733
Tomkat 2 cable and pipe detector
The Tomkat 2 cable locator is a fully functional, industry standard pipe and cable locator, designed and manufactured by Pact Services. Better in design, the Tomkat 2 is rugged, lightweight and packed full of features including a detachable speaker that can be held close to the ear for use in noisy environments. Fingertip controls allow for adjustment of the sensitivity control and enable rapid switching between the Tomkats three operating modes.
The Tomkat 2 is a very effective cable locator and is also used for the location of buried pipes and mains to a depth of 3 meters with three location modes for ease of use.
Power mode - Locates live cables radiating a detachable signal
Radio mode - Locates buried metallic conductors carrying a detachable vlf signal
Generator mode - Locates buried metallic conductors carrying a detachable signal by induction or connection using the signal generator
Batteries - 8 x AA alkaline supplied fitted typical battery life 50 hours intermittent use
Price Order Code each
2008696 550.00
Sigen 2 signal generator
The Sigen 2 works in conjunction with the Tomkat 2 cable locator.
There are two ways in which the Sigen 2 operates the first is by applying a signal by induction, the second is by direct connection.
To locate buried services the Sigen 2 signal generator is by far the best tool for the job. The use of the Sigen 2 is recommended in conjunction with the Tomkat 2 cable locator and pipe locator.
Features include - 3 position mode selector switch. Compact robust reliable construction.
Operates on 8 x AA alkaline batteries. Supplied as standard complete with 3-pin plug connector, direct connection leads and earth stake.
Price Order Code each
2008697 450.00
Cable & pipe detection kits
Tomkat 2 underground utility detection unit and Sigen 2 signal generator. Includes earth stake, connection leads, 3 pin plug connector and batteries.
Price Order Code each
2008699 970.00
MCL 1 metal detector
The M.C.L. 1 is an industry standard metal detector within the construction and utility industries.
It is user friendly with easy to use controls offering good depth location, rugged reliability and at a fraction of the cost of comparable detectors.
The standard features alone make the MCL 1 stand out from the crowd, with it’s bright yellow control box and white search head.
Features include:
• Two easy to operate tuning controls
• Operates from a single PP3 battery giving 20 hours
use
• Telescopic aluminium extendable shaft
• Built in loud speaker
• Headphone socket for use in noisy conditions
• Non-motion metal detector
• Weighs only 1kg
Detection range:
• 10cm x 10cm box cover 40cm
• 22.5cm x 22.5cm box cover 55cm • Larger objects down to 90cm
Price Order Code each
2008701 152.90
217421
2002061
Brick trowels
2002059
Ragni brick towels feature a carbon steel blade and are supplied with a choice of soft grip or wooden handles.
Order Handle Code Part Number Size Type
Description
London
London
London
Philadelphia
Philadelphia
Philadelphia
Price each
10.31
10.31
10.31
10.31
10.31
10.31
2002058 R280SG-10
2002059 R280SG
217420 R280
10 ” Soft Grip
11 ” Soft Grip
11 ” Wooden
2002060 R280PSG-10 10 ” Soft Grip
2002061 R280PSG
217421 R280P
11 ” Soft Grip
11 ” Wooden
Professional brick trowels
Ragni Crown brick trowels are solid forged for added strength, they feature hardened and taper ground edges for improved cutting of bricks. With unique hold fast soft grip handles for all day ease of use
and comfort, these trowels give excellent balance to minimise fatigue.
These trowels are specified by bricklayers and are backed by a 3 year warranty.
Part Handle
Price each
26.27
26.27
26.27
26.27
26.27
27.58
26.27
26.27
Order Code Number
2002043 R101-9L
2002044 R101-9P
Size Type
9 ” Soft Grip
9 ” Soft Grip
Description
London
Philadelphia
London
Philadelphia
London
Philadelphia
London
Philadelphia
2002045 R101-10L 10 ”
2002046 R101-10P 10 ”
2002047 R101-11L 11 ”
2002048 R101-11P 11 ”
2002049 R101-12L 12 ”
2002050 R101-12P 12 ”
Soft Grip
Soft Grip
Soft Grip
Soft Grip
Soft Grip
Soft Grip
252
134776
134775
134778
134777
134730
134119


































































































   268   269   270   271   272