Page 273 - Buck & Hickman Industrial Supplies 2016
P. 273
Plasterers Tools
Trowels
Sanding Tools
Plasterer’s kit
Set comprises of an aluminium hawk, small trowel, pipe trowel and stainless plasterer’s finishing trowel.
Part Order Code Number
Contents
11-3/4” x 11-3/4” aluminium hawk; 8” x 3” small trowel; 10-1/2” x 3” pipe trowel; 14” x 4-3/4” stainless plasterer’s finishing trowel
Price each
45.73
2002079
2002070
2002069
RP1027
Sanding screens
Packs of 10 sanding sheets to be used in conjunction with the hand and pole sanders.
Order Code Content Quantity
2018220 10
2018221 10
Carrying & Holding
Price Grit Size each
80 3.45
120 4.44
217429
1016146
Specialist trowels and tools
136638
A range of quality trowels and tools to meet the most demanding of applications. Also used to apply those final finishing touches in specialised awkward access areas.
Order Code
217429
1016146
2002067
2002068
2002069
2002070
2002071
Part Number
R308
R314
R118HT
R07470TPSG
R07570TPSG
R460SSG
R461SSG
Size
1/2 ”
1/2 ”
6-1/2 ”
7 x 1/2 ”
7 x 5/8 ”
6x 4”
6x 4”
Handle Type
Wooden
Soft Grip
Soft Grip
Soft Grip
Soft Grip
Price Description each
Leaf and square small tool 9.00
Trowel and square small tool 8.38
Harling trowel 9.74
Tuck pointer 5.92
Tuck pointer 5.92
Step edging trowel stainless - external edge 6.05
Step edging trowel stainless - internal 6.05
Drywall T-Square
Aluminium design – jobsite tough but lightweight Metric/imperial measurements
Foldable – for easier van storage and transport Blade guide, no need to mark and cut
Cutting guide for simple straight plasterboard cuts
Drywall board carry handles
Ideal aid for balance and control when carrying large drywall boards and other large sheeting.
Sold in pairs.
Price Order Code each
2018225 20.59
Hawks
Drywall Square
Aluminium/magnesium hawk
Drywall Foot Lifter
Steel construction for versatility and durability Adjustable design which extends for greater lift Carry handle for easy moving
Order Code Part Number
Ragni plasterers hawk designed for maximum strength and durability.
The handle does not penetrate the hawk top surface maintaining even wear across the trowel and minimising trowel damage.
Price 2525938 STHT0-05939 Order Code Part Number each
Price each
18.39
Order Code Part Number Size
1016147 R900 11-3/4 x 11-3/4 ”
Sanding Tools
Stainless hand sander
Price each
18.48
2525937 STHT1-05933 25.75
Stainless pole sander
With a heavy duty ribbed aluminium body and bi- material handle. This sander has strong clamps to hold most paper or screens.
With a heavy duty ribbed aluminium body and bi- material handle. This sander has strong clamps to hold most paper or screens.
Price Order Code each
2018218 8.77
Drywall panel carry
Ideal aid for balance and control when carrying large drywall boards. It has 14” handles and manufactured in high visibility yellow plastic.
Price
Order Code
Price Order Code each each
2018219 20.13
2018210 8.75
255
136631
136629 136637
136632
519988
136623
519982 136622 136633