Page 268 - Buck & Hickman Industrial Supplies 2016
P. 268

Survey Equipment
Laser - Levels
Laser - Level Accessories
2515538
2515543
2515542
245.10
2515540
2515541
LAX 200 cross line laser sets
A self levelling cross line laser set, suitable for internal or external use. It can be used for horizontal, vertical or cross line levelling. The set comprises of a REC210 line receiver giving a 250 metre working range, wall bracket and hard carry case.
SLL360 Rotating laser level
This laser projects a 360° self levelling line, which
is ideal for setting out. It features an automatic self levelling, locking pendulum and no pulse diode. A vertical line forms a cross in front of the unit. Comes complete with a photo elevating tripod and a handy adjustable wall mount.
• Range is 20m or 10m radius
Price each
Price • Accuracy is 4mm @ 10m
each • IP54 rated 2017298 415.83
Order Code
Order Code
2024890
Laser - Level Accessories
Laser Accessories Tripods and Poles
25-15538 - Mini Tripod
LAX 50 internal cross line laser
A self levelling cross line laser, which includes a tripod/ telescopic leg kit. The laser projects a line in a matter of seconds, with a range of visibility of 10 metres.
Price Order Code each
2017299 122.91
Designed for low level table mounting, comes complete with mounting magnet.
25-15540 - Pro Aluminium Tripod MultiLine
Multi laser tripod for outdoor and indoor use, strong aluminium body extending legs and quick clamps.
25-15541 - Pro Aluminium Tripod
Construction grade tripod for indoor, outdoor use, strong aluminium body extending legs and quick clamps.
25-15542 - Pro Aluminium Tripod
Construction grade tripod for indoor,outdoor use, strong aluminium body extending legs and quick clamps.
25-15543 - 3.6m Extension Tripole
Designed to set lasers at a required working height up to a maximum of 3.6 meters, can be used externally with supplied legs, complete with sliding bracket.
Camera tripod
Order Code Height - Folded
2515538 Table Mount
2515540 90 - 173 cm
2515541 90 - 173 cm
2515542 119 - 292 cm
2515543 3.6 m
Size
1/4 ”
5/8 ”
5/8 ”
5/8 ”
Price each
11.43
68.58
68.58
160.08
83.78
Telescopic camera tripod. Adjustable panning head. Easy adjustment, lightweight and durable. 5/8” - 1/4” thread.
Price Order Code each
1010117 20.65
250
135489
135490
135485
135492
135483


































































































   266   267   268   269   270