Page 267 - Buck & Hickman Industrial Supplies 2016
P. 267
Survey Equipment
Laser - Levels
DW083K Self leveling 3 beam laser
Selling Proposition
Self levelling 3 beam laser, accurate to +/-0.2mm/m Self levelling up to 4 degrees surface angle
One button operation - fast and easy operation of laser Pendulum locks when in ‘off’ position
Focused laser beam keeps dot small, even over long distances for improved accuracy and visibility
Location magnets allow pointer to be used on metal track or with wall bracket
DW088K 2 Way Self-Levelling Line Laser (Horizontal and Vertical)
Self-levelling cross line laser is accurate to ±0.3 mm/m in levelling applications
Self-Levelling up to 4 degrees surface angle with automatic out of level indication, marks a levelled line in seconds
2 button operation and low battery indication for ease of use
Built in magnetic pivot bracket mounts easily on metal surfaces
Overmolded housing and thick glass protects the tool and helps maintain calibration under jobsite conditions Includes 3 x AA batteries for 40 plus hours runtime
Specifications
Laser class 2, < 1mW
Pøesnost +/-0.3 mm/m
Number of beams 2
Direction of beams vertical/level Indoor Visibility Range 10 m Self-Levelling Range +/-4 ° Power Supply 4.5V - 3x AA Tripod connection 1.4
Price Order Code each
2525879 264.00
4 point laser
Small, compact self levelling 4-point laser. Supplied as standard with wall bracket and multi-purpose platform, which extends its range of applications enormously. Ideal for interior work, dry walling, timber work, carpentry, structural steelwork, installation work and much more.
Price Order Code each
1499618 392.19
LAPR 150 laser sets
A self levelling pendulum rotation laser, with a 180 metre working range. It features horizontal, vertical, plumb line and 90°.
It is IP54 water and dust rated and comes complete with receiver, tripod, measuring rod and target plate.
Price Order Code each
2017296 682.25
LAPR 250 laser sets
An electronic self levelling laser which features an extremely robust design and is IP65 water and dust proof rated.
It features horizontal, vertical and inclination and has a 550 metre working range and an accuracy of +/- 0.1 mm/m.
The set also comes complete with remote control, lift tripod and measuring rod.
Price Order Code each
2017297 1082.50
Specifications
Laser class 2, < 1mW
Levelling Accuracy +/-0.2 mm/m Self-levelling range +/- 4 o
Number of beams 3
Direction of beams up/down/level
Indoor Visibility Range 30 m
Power Source 6V - 4 x AA Alkaline batteries Tripod connection 1/4” (6.35mm)
Order Code
Price each
2525921 137.94
DW085K 5 Point Self Leveling Laser
Selling Proposition
• Self levelling 3 beam laser, accurate to +/-0.2mm/m • Self levelling up to 4 degrees surface angle
• One button operation - fast and easy operation of laser
• Pendulum locks when in ‘off’ position
• Focused laser beam keeps dot small, even over long distances for improved
accuracy and visibility
• Location magnets allow pointer to be used on metal track or with wall bracket
Specifications
Laser class 2, < 1mW
Levelling Accuracy +/-0.2 mm/m Self-levelling range +/- 4o
Number of beams 5
Direction of beams up/down/level/square Indoor Visibility Range 30 m
Power Source 6V - 4 x AA Alkaline batteries Tripod connection 1/4” (6.35mm)
Price Order Code each
2525922 209.00
249
519990
519989
135486
519991
135488
135487