Page 266 - Buck & Hickman Industrial Supplies 2016
P. 266
Survey Equipment
Laser - Levels
Green Beam X Line Laser
Green beam for enhanced visibility in all lighting conditions
Clear touch button display for simple operation 0.3mm/m accuracy at 10m
30m working range
Features a locking pendulum for safe transport and locking for custom line layout
Rated to IP54 to protect against dust and water splashes
RLHW Exterior Rotating Laser
With a working range of 600 meters, this laser features a drop proof glass enclosed beam, anti drift system, the head is glass enclosed and has an IP 66 rating. The laser has rugged rubber mouldings and rugged handles for extra strength.
Contents include:
RLHW Rotary Laser
Target Plate
Laser Detector Rechargeable Battery Pack Charger
Storage / Transport Case
Model number 1-77-496 Horizontal leveling accuracy 1.5mm at 30m, 10° IP Rating IEC (Degree of Protection) IP66
Laser Class 2M
Range 600 m
RLHVPW Interior Rotary Laser
With a working range of 400 metres, this laser features a drop proof glass enclosed beam. With a horizontal, plumb and square beam, the rotating head can be set for a 10° slope when required. This model features multiple scanning modes 10°, 45°, 90° and can be used with a remote control unit.
Order Code
Price each
Contents include:
RLHVPW Rotary Laser Target Plate
Remote control
Laser Glasses
Mounting bracket Rechargeable Battery Pack Charger
Storage / Transport Case
Model number
Horizontal leveling accuracy
IP Rating IEC (Degree of Protection) Laser Class
Range
Order Code
2515536
2535908 282.14
Order Code
Price each
1-77-427
1.5mm at 30m, 10° IP66
2M
400 m
Price each
839.79
2515534 662.99
SML Multiline Laser
This laser has a working range of 15 meters and up to 50 meters with a detector. Its ideal for interior and exterior use. It projects 1 horizontal and 1 vertical line to create a cross line (V130°, H130°) or it projects 1 plumb. It features a pulse beam mode allowing for outdoor operation with a detector, and a magnetically damped lockable pendulum.
Contents include:
SML Multiline Laser
Mounting Brackets wall and Pole Laser Detector
Pivoting Base
Laser Target
Laser Glasses
Storage / Transport Bag
4 x AA Batteries Rechargeable Mains Charger
RLHW+ Exterior Rotary Laser
With a working range of 600 meters, this laser features a drop proof glass enclosed beam, anti drift system, the head is glass enclosed and has an IP 66 rating, and can be set for a 10° slope when required. The laser has rugged rubber mouldings and rugged handles for extra strength.
RL HGW Exterior Rotary Laser
With a working range of 600 metres, this laser features a drop proof glass enclosed beam. The rotating head can be set for a 15° slope when required, and features an anti drift system. With rubber mouldings and rugged rubber handles this model is ideal for outdoor work.
Working Range
Laser Class
Line Accuracy Measurement Accuracy IP Rating
Order Code
2515533
15m up to 50m with a detector 2
2mm / 15m(V), 2mm / 15m(H) 5 x 635mm, 1 x 650mm
Contents include:
RLHW+ Rotary Laser Target Plate
Laser Detector Rechargeable Battery Pack Charger
Storage / Transport Case
Model number
Horizontal leveling accuracy
IP Rating IEC (Degree of Protection) Laser Class
Range
Order Code
Contents include:
RL HGW Rotary Laser Target Plate
Remote control
Laser Detector
Laser Glasses
Rifle Scope
Rechargeable Battery Pack Charger
Storage / Transport Case
Model number
Horizontal leveling accuracy
IP Rating IEC (Degree of Protection) Laser Class
Range
Order Code
IP54
Price each
441.94
1-77-429
1.5mm at 30m, 10° IP66
2M
600 m
Price each
1-77-439
1.5mm at 30m, 10° IP66
2M
600 m
Price each
2515535 718.19
2515537 1049.74
248
135504
518685
135500
135499
135497
135498