Page 265 - Buck & Hickman Industrial Supplies 2016
P. 265
Survey Equipment
Laser - Levels
Manual Wall Line laser
Features back lit visuals for enhanced vial visibility 360° rotating base
+/- 1mm accuracy - suitable for most DIY tasks 3m working distance
Ideal for picture hanging/ shelving/ decorating applications
Price Order Code each
2535910 27.39
SLP5 Spot Line Laser
This level features a spot working range of 30 meters with a 10 meter line, it projects 5 beams , 3 horizontal, 1 vertical and 1 plumb, and 1 horizontal line at 120°.
It has improved accuracy specifications ,and includes an out of true level sensor, magnetically damped pendulum(lockable) and a magnetic pivoting base.
Cubix Box Laser
Self levelling cross line laser with single laser diode split with lens. 3 position power / lock switch. Quick connections slots to accesory bracket (supplied).
Contents include:
SLP5 Spot Laser Level Tripod
Magnetic Base
Storage / Transport Bag 3 x AA Batteries
Model number
Horizontal leveling accuracy
IP Rating IEC (Degree of Protec- tion)
Laser Class
Range
Order Code
2515530
Accuracy Measuring Range
Order Code Model number
80137604 STHT1-77340
0.8mm / m 0 - 8 mtr
Price each
54.78
1-77-319 3mm / 15m (H) IP54
2
30m spot / 10m radius
Price each
220.94
SCL-D Cross Line Laser
SCL Cross Line Laser
With a working range of 30 meters spot and 15 meters line, and up to 50 meters with a detector, this laser is ideal for interior and exterior work. Project 1 features horizontal and 1 vertical line to create a cross line (V130°, H130°). Project 2 beams 1 vertical and 1 plumb line. This laser also features a pulse beam mode which allows operating outdoors in conjunction with the detector. It also features a magnetically damped pendulum which is lockable.
Contents include:
SCL-D Cross Line Laser Level Mounting Brackets wall and Pole Laser Detector
Mini Tripod
Laser Target
Laser Glasses
Storage / Transport Bag 3 x AA Batteries
Manual Wall Line laser
Projects horizontally or vertically - suitable for a variety of common projects
Levels automatically enabling automatic reference for angled lines
Supplied with wall mount and attachments for hands free convenience
Inclination scale for setting angles
Price Order Code each
2535909 41.08
With a working range of 10 meters, this level is ideal
for interior and exterior use. It projects 1 horizontal and 1 vertical line to create a cross line (V130°, H 130°). It features a pulse beam mode which allows the operating outdoors in combination with the detector. Other features include out of true sensor, and a magnetically damped pendulum(which is lockable).
Contents include:
SCL Cross Line Laser Level Mounting Brackets wall and Pole Mini Tripod
Laser Target
Laser Glasses
Storage / Transport Bag
3 x AA Batteries
Working Range
Laser Class Line Accuracy
Measurement Ac- curacy
IP Rating
Order Code
2515531
10metres up to 30 metres with Detector
2
3mm / 15m(H), 3mm / 15m(V) 3mm / 15m(H), 3mm / 15m(V)
Working Range
Laser Class Line Accuracy
Measurement Ac- curacy
IP Rating
Order Code
30m (spot)/15m (line) up to 50m with detector
2
3mm / 15m(V)
3mm @15m(U), 6mm / 15m(D) IP54
Price each
IP54
2515532 287.29
Price each
212.49
247
518687
518686
135505
135503
135501
200313