Page 264 - Buck & Hickman Industrial Supplies 2016
P. 264
Survey Equipment
Laser - Levels
DW079PKH Rotary laser level
Fully self-levelling horizontal and vertical rotary laser
for internal and external applications. Protected rotary head and weatherproof design deliver jobsite durability. Remote control allows for single person operation. Built in beam split allows for 90 degree lay-out and plumb operations. Supplied with digital detector, combi grade rod, tripod, gradient bracket, remote control, laser target card, glasses, 18V battery pack, charger and carry case.
SSCL180 Cross Line Laser
This cross line laser has a simple quick and easy set up, and projects a cross up to 10meters. It features a 180° pivoting head which allows a line to be projected from floor to ceiling, making it ideal for downlighter layout, floor to ceiling transfer and tiling. Four bubble vials and 3 leveling screws make for quick and easy leveling and aligning from a variety of positions.
3 Spot SLP3 Line Laser
With a working range of 30 meters, the level projects 3 beams ( front, top and bottom) and is ideal for point to point transfer work, stud walls, downlighters etc. This level features a magnetically damped pendulum, which is lockable for transportation, and out of true sensor and a magnetic pivoting base.
Technical Specification
Laser class
Levelling accuracy
Self levelling range
Maximum range with receiver Rotation speed
Sloping range in X and Y axis
Order Code
3R, < 5mW +/-0.1mm/m +/-5 degree 300m
0, 10, 50, 200 and 600rpm +/-5 degree
Price each
Contents include:
SSCL180 Cross Line Laser Level 2 x AA Batteries
Working Range 10 m
Laser Class 2
Horizontal Leveling Accuracy 6 mm @ 2.5m Line Accuracy +/-6mm @ 2.5m Measurement Accuracy +/-6mm @ 2.5m IP Rating Interior only Leveling Type Manual
Order Code
Contents include:
SLP3 3 Spot Laser Level Tripod
Magnetic Base
Storage / Transport Bag 2 x AA Batteries
Working Range
Laser Class Measurement Accuracy IP Rating
Order Code
30 m
2
4mm / 10m IP54
2006116 1151.00
Price each
Price each
2515527 52.99
2515529 165.69
SLP1 Torpedo Laser Level
A quick and easy to use Pointer laser with laser chalk line feature. It features a horizontal and vertical vials for simple leveling.
CCLI Cross Line Laser Level Kit
With a 25 meter range this kit is ideal for interior and exterior working environments. It projects 1 horizontal and 1 vertical line to create a cross line, ideal for quick layout jobs. It features an out of true sensor, and a magnetically damped pendulum which can be locked for safe transportation.
3 Spot Laser SPL3
Self levelling auto correct up to 4°
30m range +/- 1/8” accurate
Raised and offset down beam - ideal for stud tracking Projects 3 beams - top, bottom and horizontal
Contents include:
SLP1 Laser Level Mount Base
3 x AA Batteries
Working Range
Laser Class
Horizontal Leveling Accuracy Vertical Leveling Accuracy Line Accuracy
Measurement Accuracy
IP Rating
Order Code
20m spot / 5m line 2
+/-6mm @ 15m +/-6mm @ 6m +/-10mm @ 9m +/-1mm/m
IP54
Contents include:
CCLI Cross Line Laser Mounting Pole
Target Plate
Mounting Bracket Storage / Transport Bag 3 x AA Batteries
Working Range
Laser Class
Horizontal Leveling Accuracy Line Accuracy
IP Rating
Order Code
2515528
Order Code Part Number
2525920 STHT0-77342
Price each
99.00
Price each
25 m
1
4°
4 mm @ 10 meters IP54
2515526 55.58
Price each
164.75
246
135493
135491
135496
135494
518691
135502