Page 263 - Buck & Hickman Industrial Supplies 2016
P. 263
Levels
Spirit Levels - Engineers
Spirit Levels - Bulls Eye
Builders Line & Pins
Precision frame levels
Used to check the setting of the horizontal and vertical slide ways of machine tools. The main bubble resolution: 0.02mm/1m = 4 seconds of arc and the cross bubble is for general alignment. With a ground flat base plus one upright side provided with a ground vee groove.
Metal bulls eye level
A metal level ideal for use on indoor equipment where a high level of finish is required. With an aluminium body with 3 mounting holes, flange diameter of 30mm, body diameter of 20mm and height of 15mm. The level has an accuracy of 2mm per metre.
Price Order Code each
2017424 9.83
Pocket Level
Pocket level
A pocket sized level with a magnetic base. It features a horizontal and vertical vial accurate to 1mm/metre.
Price Order Code each
2018202 9.10
Cross Check
Cross check level
A cross check spirit level, which levels any surface in 2 directions, the accuracy is 3mm per metre. Dimensions are 44mm x 60mm x 13.5mm and the level has two screw holes for mounting 4mm dia. x 25mm centres.
Forged and ground. Sold as single pins.
Price Order Code Type(s) each
213265 Light duty 1.38
Order Code Size
2017415 150 x 150 x 38 mm
2017416 200 x 200 x 40 mm
Price each
143.75
161.00
Engineers levels
Builders Lines
A range of builders lines in high vis, high strength and polyethelene to meet most applications in the building industry.
Price Order Code Item Description each
011039 105 metre hi-vis pink 5.45
011038 105 metre hi-vis yellow 5.45
011037 105 metre high strength white nylon 5.45
011036 360 metre orange polyethelene 7.20
Plumb Bobs
Precision ground base with full vee for location on cylindrical work pieces. Both levels have a main vial with safety cover, also a cross vial and a plumb vial. Main vial is graduated. All vials filled with tinted liquid for easy reading. Sensitivity - 1 minute of arc.
Order Code Part Number
230741B ELS
230742 ELM
Length
165 mm
310 mm
Length (in)
6.5 in
12 in
Price each
121.00
177.50
Spirit Levels - Bulls Eye
Bull’s eye circular level
44mm (1 3/4”) diameter.
Order Code
Plumb Bob
Solid brass body, steel points. Removable brass top with hole for line.
Price each
Order Code
Price
each Order Code Size
Price each
12.51
14.38
22.88
33.11
1265879 2.92
2017426 2.49
217360B 0
217361 2
217362 4
217363 7
245
135217 135219
135220
135195 135201
135218
135200
135194
135193