Page 262 - Buck & Hickman Industrial Supplies 2016
P. 262

Levels
Digital
Preciseline digital levels
A range of heavy duty aluminium alloy body digital levels. Chrome finished and featuring a precision navigational level sensor, CNC machined super flat edge and strong magnets on the underside.
Digital Angle Level
A digital angle meter which levels from 0 to 180 degrees. The level has an accuracy of 0.1mm/metre (at level and plumb) to 0.2mm/metre at all other angles.
It features an LCD screen, horizontal and vertical vials and a strong anodised aluminium profile construction.
Digital Angle Level Meter MDA-101
The MDA-101 is a precision angle meter that allows
the user to define the exact angle being measured at a quick glance. The unit has both a horizontal and vertical bubble level for use as a spirit level. Ideal for niches, bays, sloping roofs and handrails
Cast aluminium case with precision machined measuring base
Traditional horizontal and vertical level bubbles Folding arm with an integrated hi-accuracy photo- electric cell
Measures from inside or outside the arm
Reset button, the displayed readings are then a variance to the angle at which it was pressed
User calibration to ensure accurate readings Hi-contrast 20mm LCD display
On/Off switch
Low Battery indicator
Supplied with padded zip bag, battery and instructions for use
The laser accurately extends level capabilities, measuring: 4x90o
the level works on a standard 9V battery.
Order Code Length
Length (in)
16 in
Price Accuracy each
±0.1o 104.20
Order Code Size
2017330 150mm/ 6 ”
2017331 225mm/ 9 ”
Resolution Accuracy
Price each
45.00
47.00
58.00
2018201
40 cm
0.05°
0.05°
+/-0.2°
+/-0.2°
+/-0.2°
2017332 600mm/ 24 ” 0.05°
Part Net Order Code NumberRange Dimensions Weight
2575566 DA-101 0 - 185° 280 x 55 x 280 g 25 mm
Spirit Levels - Engineers
Price each
37.50
Fatmax Digital Level
A digital level with an accuracy of 0.1mm/1 (at level and plumb) and 0.2mm at all other angles.
The level has two vials horizontal and vertical and an easy to read LCD screen with a 360 degree flip out. The level is also suppied with a protective bag for storing the level when not in use.
600mm Laser Level Meter MLD-02
The MLD-02 is a 600mm level meter with a laser, making this product ideal for set-up and marking out new applications.
The laser is visible for 50m in daylight or 100m in darkness.
Three measuring modes: Degrees
Percentage
Tangent (inches/feet)
Cast aluminium case with precision machined measuring base
Hi-contrast LCD display with out of level function indicators 0.8°
Hi-power 650nm laser
When measuring upside down the screen auto rotates for easy readability
Audible Alarm at 0° and 90° measured through 4 axes Traditional horizontal and vertical level bubbles
User calibration mode to ensure accurate reading
Auto Power Off after 5 minutes of no activity
Data Hold will hold measured value even when level is moved
Supplied with padded zip bag, battery and instructions for use
Part Net Price Order Code Number Range Dimensions Weight each
Order Code Length
2018198 40 cm
2018199 60 cm
2018200 120 cm
Length (in)
16 in
24 in
48 in
Price each
61.30
78.81
87.57
Precision shaft levels
Generally used to check the setting of the horizontal level of machine tool slide ways and beds.
The main bubble resolution: 0.02mm/1m = 4 seconds of arc and the cross bubble for general alignment, these levels also feature a ground flat base with vee groove.
Type 196 electronic level IP65
Order Code Size
2017413 150 x 44 x 40 mm
2017414 200 x 46 x 46 mm
Price each
103.86
119.90
Ideal for fast accurate measuring in degrees, %, mm/m, ft/in – decimal and fraction.
The level is IP65 water and dust proof, and fully washable. it features two digital displays and shock absorbing end caps.
It comes complete with a handy carry bag.
Price Order Code Length Length each
2017306 60 cm 24 in 148.75
2575565
LD-02
0 - 360° 600 x 60 x 25 mm
710 g 40.00
244
135196 PO-549209
135197
520047
PO-549210
135221
520048


































































































   260   261   262   263   264