Page 261 - Buck & Hickman Industrial Supplies 2016
P. 261
Levels
Spirit Levels - Box Section
Spirit Levels - Girder Section
96-2 levels
Light metal rectangular profile with removable end caps, 2 vertical and 1 horizontal vial. Measurement accuracy in the normal position 0.029=0.5mm/m. Extra strong rectangular profile with ribs and new removable end caps incorporating anti-slip pads thus enabling the user to hold the level against the wall with one hand without it slipping.
Pro 180 Levels
Girder section extruded aluminium level fitted with one horizontal and one vertical vial and an adjustable angle setting vial. Rule on one edge.
XT I beam level
A lightweight aluminium frame. Comfortable to use. Block vials for best durability and accuracy to 1mm/m. Moulded end caps for shock resistance.
Order Code Length
1499606 60 cm
1499607 90 cm
1499608 120 cm
1499611 180 cm
Length (in)
24 in
40 in
48 in
72 in
Price each
37.60
60.43
67.27
79.15
Order Code Length
213390 40 cm
213392 60 cm
213393 80 cm
213394 100 cm
213395 120 cm
Length (in)
16 in
24 in
30 in
40 in
48 in
Price each
9.10
10.93
13.67
16.39
18.20
Order Code Length
2024884 60 cm
2024885 120 cm
2024886 180 cm
Length (in)
24 in
48 in
72 in
Price each
27.72
36.96
64.70
FatMax I beam level
83S levels
196K-2-120 levels
The centre vial is bridged on one side, allowing lines to be marked all the way along the full length of the level. 20% larger easy-to-view vials for accurate readings. Shock absorbing end caps to minimise the effect of
Light metal pressure cast profile with 2 milled measuring surfaces, 1 horizontal vial visible from
4 sides and 2 vertical vials visible from 3 sides. Measurement accuracy in the normal position 0.029=0.5mm/m. For overhead measurements 0.043=0.75mm/m. A robust and very practical level, it’s two hand holds makes it very comfortable to use. The horizontal vial can be read from all four sides, whether in normal position or overhead.
Type 196 level with patented impact protection. The vertical vials in the centre make reading easy. The chamfered vial casing and the special coating are
easy to clean. Measurement accuracy in the nomal position 0.029=0.5mm/m. For overhead measurements 0.043=0.75mm/m.
drops and knocks. Curved and a clip to hold a pencil.
Order Code Length
back for leveling pipework
Order Code Length
1499614 120 cm
Length (in)
48 in
Price 2012331 each 2012333
96.37 2012335
60 cm
120 cm
180 cm
Length (in)
24 in
48 in
72 in
80 in
Price each
13.06
20.51
30.79
35.44
Order Code Length
016638 60 cm
016640 100 cm
Length (in)
24 in
40 in
Price each
70.37
94.93
Spirit Levels - Girder Section
2012336 200 cm
Foamcast
Lightweight and shock resistant ABS structure. 0°, 90° and 45° vials for accuracy. Hi-viz yellow open frame girder body.
FatMax magnetic I beam level
XT magnetic levels
Magnetic edge for leveling pipes and beams. The centre vial is bridged on one side, allowing lines to be marked all the way along the full length of the level. 20% larger easy-to-view vials for accurate readings. Shock absorbing end caps to minimise the effect of drops and knocks. Curved back for leveling pipework and a clip to hold a pencil.
A lightweight aluminium magnetic frame. Comfortable to use. Block vials for best durability and accuracy to 1mm/m. Moulded end caps for shock resistance.
Order Code Length
010279 30 cm
010280 45 cm
010281 60 cm
010282 120 cm
Price Length (in) each
12 in 3.64
18 in 4.55
24 in 5.47
48 in 10.02
Order Code Length Length (in)
2012332 60 cm 24 in
2012334 120 cm 48 in
Price each
15.34
22.33
Order Code Length
2024887 60 cm
2024888 120 cm
2024889 180 cm
Length (in)
24 in
48 in
72 in
Price each
31.73
42.33
78.45
243
135228 135204
135203
135224
135223
135227
135225
135222
135226