Page 260 - Buck & Hickman Industrial Supplies 2016
P. 260

Levels
Spirit Levels - Box Section
80E-1 Spirit Level
Strong box-section frame with silver anodized finish. One vertical and one horizontal vial.
80E-2 levels
Strong box-section frame with silver anodized finish. One vertical and two horizontal vials.
FatMax® XtremeTM Spirit Levels
Aluminium box spirit levels with magnified solid block vials. Machine milled levelling surfaces and a 10 year accuracy guarantee.
Order Code Length
016620 40 cm
016622 60 cm
016623 80 cm
Price Length (in) each
16 in 12.65
24 in 14.23
32 in 15.83
Order Code Length
016628 60 cm
016629 80 cm
016630 100 cm
016631 120 cm
Length (in)
24 in
32 in
40 in
48 in
Price each
18.60
20.18
23.73
28.00
Length Length
Price each
30.53
40.69
71.27
78.87
Order Code (mm)
2003551 600
80006550 1200
80041010 1800
2002847 2000
(in)
24 in
48 in
72 in
80 in
Accuracy
± 0.5 mm/m
± 0.5 mm/m
± 0.5 mm/m
± 0.5 mm/m
70-2 Spirit Level
70W Patriot Level
FatMax XL levels
Light metal rectangular profile with 2 vertical and 1 horizontal vials. Measurement accuracy in the normal position 0.029=0.5mm/m. Light duty, the ideal level for DIY and professional use.
Box-section frame, fitted with an angle setting vial which can set or determine any angle from horizontal. One horizontal and one vertical fixed vial.
The rock solid box beam construction is up to 5 times stronger than other Stanley levels, with dual machined levelling surfaces for maximum accuracy and solid block vials providing best in class accuracy in 8 orientations of +/-0.5mm/m. Vials are magnified by 20% for improved all round visibility and the bi-material hand grips are screwed into the frame for extra stability.
Order Code Length
016404 60 cm
016406 90 cm
2017305 100 cm
016408 120 cm
016409 180 cm
Price Length (in) each
24 in 15.94
36 in 19.13
40 in 22.88
48 in 23.53
72 in 43.87
Order Code Length
016632 40 cm
016633 60 cm
016634 80 cm
016635 100 cm
016636 120 cm
Length (in)
16 in
24 in
32 in
40 in
48 in
Price each
16.30
19.69
22.08
26.21
29.93
Order Code Part Number
2002831 0-43-636
2002846 0-43-640
Length
90 cm
100 cm
Length (in)
36 in
40 in
Price each
34.06
35.66
80AN-2 levels
70-2 Combi kit Level Kit
Set contains:- 1 x 72in/180cm 3 vial level, 1 x 24in/60cm 3 vial level, 1 x 10in/25cm 2 vial level, 3 x carpenters pencils, 1 x Stabila key ring
Traditional style spirit level with smooth sides, ideal for professional, DIY and household use. Accuracy 0.029° = 0.5 mm/m.
Light metal rectangular profile with milled measuring surface, 2 vertical and 1 horizontal vial. Measurement accuracy in the normal position 0.029=0.5mm/m. Medium duty, the ideal level for DIY and professional use.
FatMax® XtremeTM Spirit Levels - Magnetic Base
Aluminium box spirit levels with magnified solid block vials. Machine milled levelling surfaces and a 10 year accuracy guarantee. Magnetic base.
Order Code Length
1499602 60 cm
Length (in)
24 in
36 in
48 in
72 in
Price each
28.09
32.85
37.98
69.44
Price each
36.65
48.86
Price 1499603 90 cm Order Code each 1499604 120 cm
8818746 71.57
Order Code Length (mm)
1260258 600
1260259 1200
Length (in)
24 in
48 in
1499605 180 cm
242
135210
135206
135209
135202
135208
135205
9561
135211
9559


































































































   258   259   260   261   262