Page 259 - Buck & Hickman Industrial Supplies 2016
P. 259
Levels
Spirit Levels - Torpedo
Spirit Levels - Scaffolders
Spirit Levels - Box Section
70T-25 torpedo level
Light metal rectangular profile, 1 vertical and 1 horizontal vial. Measurement accuracy in the normal position 0.029=0.5mm/m. For overhead measurements 0.043=0.75mm/m. Suitable for working in cramped spaces.
81SM scaffolders level
Die cast alloy boat level, with one milled face and strong magnets. One horizontal and one vertical vial. Supplied with holster.
Classic 2 Vial Box Levels
With a new rugged lightweight body design, these levels feature a magnified centre block vial for durability and accuracy to +/-0.5mm/m.
With a large high visibility tubular side vial and shock absorbing end caps, these levels range in size from 40cm to 200cm in length.
Order Code Length
1499613 25 cm
Price Length (in) each
10 in 9.82
Order Code Length
016643 25 cm
Length (in)
10 in
Price each
29.28
Spirit Levels - Scaffolders
Order Code Length
2516774 40 cm
2516775 60 cm
2516776 80 cm
2516777 100 cm
2516778 120 cm
2516779 150 cm
2516780 180 cm
2516781 200 cm
Length (in)
16 in
24 in
32 in
40 in
48 in
60 in
72 in
80 in
Price each
13.53
15.22
16.93
18.63
21.14
27.08
33.83
38.10
Fatmax torpedo level
Robust die-cast aluminium body with pipe groove and magnetic base. With 20% larger vials for easier and accurate viewing. 5 year 0.5mm/m accuracy warranty.
81SREM-25 scaffolders level
Order Code Length
2012330 250 mm
Price Length (in) each
10 in 15.55
Light metal pressure cast profile with milled measuring surface, 1 vertical and 1 horizontal vial and rare earth magnets.
Measurement accuracy in the normal position 0.029=0.5mm/m. For overhead measurements 0.043=0.75mm/m. Suitable for working in cramped spaces, it handles overhead measurements as easily as it resists hard shocks, four magnets anchor the level on metal surfaces.
Order Code Length
1499612 25 cm
Spirit Levels - Post
Price Length (in) each
10 in 31.65
Type 70 Spirit Levels
A light weight box framed level with 1 vertical and 1 horizontal vial. Accuracy in normal position 0.029°, = 0.5mm/m.
Order Code Length
2017301 40 cm
2017302 60 cm
2017303 100 cm
2017304 120 cm
Length (in)
16 in
24 in
40 in
48 in
Price each
11.87
13.45
17.81
20.57
81S scaffolders level
Light metal pressure cast profile with milled measuring surface, 1 vertical and 1 horizontal vial.
Measurement accuracy in the normal position 0.029=025mm/m. For overhead measurements: 0.043=0.75 mm/m. Suitable for working in cramped spaces, it handles overhead measurements as easily as it resists hard shocks.
Post level
This post level features inbuilt magnets for use on metal posts and surfaces. It is supplied with heavy duty elastic for attaching to conventional posts, it easily folds flat for reduced risk of damage to the vials in transit and is easy to store when not in use.
Order Code Length
016642 25 cm
Length (in)
10 in
Price Price each Order Code Part Number each
27.70 2002830 0-47-720 4.12
241
135232
135233
135234
135229
135231
135230
135207
PO-549208