Page 258 - Buck & Hickman Industrial Supplies 2016
P. 258

Survey Equipment | Levels
Chalk Lines
Spirit Levels - Torpedo
FatMax XL chalk line kit
With a strong aluminium body this chalk line features
a 5:1 gear ratio with quick release extension button, patented chalk view window, 50lb breaking strain twisted polyester and cotton line and on board hook storage and convenient belt clip. Included in the set is 225grm’s of black XL chalk, which is a powder specially formulated for good adhesion and high visibility, this chalk is also waterproof and non-clumping, so enabling it to still be used if soaked with water.
Price Order Code Part Number each
2002808 0-47-488 17.11
Chalk refills
Red is suitable for exterior use and will last up to 3 weeks. Blue is for both interior and exterior use and will last up to one week.
Chalk refills
Made from food grade calcium carbonate. Good colour fastness and resistance to bad weather. Supplied in plastic bottles with twist and pour cap. Blue: All round colour for interior and exterior use. Red: For exterior masonry work. Indelible in use. White: For interior work such as carpet fitting.
Torpedo level
240mm alumimium and plastic construction body. Strong magnetic base. 3 robust vials, pipe groove.
Price Order Code each
2006799 3.58
Order Code Part Number
013290 1-47-405
013287 1-47-403
010283 1-47-803
010284 1-47-804
010285 1-47-917
010286 1-47-919
Price Item Description each
White115G/4oz 2.54
Blue115G/4oz 2.54
Blue225G/8oz 3.36
Red225G/8oz 3.36
Blue1000G/2.2lb 8.44
Red1000G/2.2lb 8.44
Torpedo levels
Rigid aluminium frame for long life. Shock resistant rubber ends prevent damage. 300mm long, 3 vial. Magnetic and High Impact.
Price Order Code each
010288 11.78
FatMax XL chalk
Order Code Colour
2001592 Blue
2001593 Blue
2001594 Red
2001595 Red
Price Weight each
Chalk powder is specially formulated for good adhesion and high visibilty, it is waterproof and non-clumping so that it can still be used if soaked with water. Supplied
in 225grm/8oz bottles. Black: for external masonry and general internal use. Red: for external masonry work, indelible.
4 oz
8 oz
4 oz
8 oz
2.28
3.12
2.28
3.12
Order Code Part Number
2002806 9-47-821
2002807 9-47-822
Price Colour Weight each
Red 8 oz 4.88
Black 8 oz 4.99
Torpedo level
Heavy duty aluminium cast frame level. Large top read vial window, tinted 360° vials for easy reading. Magnetic strip allows hand free operation on metal surfaces.
Price Order Code Length each
213322 230 mm 12.12
240
135473
135475
135476
135479
135238
135239
135235


































































































   256   257   258   259   260